Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
3 Seater Reception Sofa With 2 End Arms Light Oak Burgundy
See all 22 items in product family

3 Seater Reception Sofa With 2 End Arms Light Oak Burgundy

Item #: WB607824BY

Usually ships in 3 to 6 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

{{myData}}

{{myData1}}

{{myData2}}

List Price: $732.75 Save up to 30%
Qty Price
1-5 $547.00 ea.
6+ $512.00 ea.
Product Information
Customer Review
Product Q&A
Accessories
3 SEAT SOFA WITH ARMS
Stylish, economical and comfortable. Ideal for lobbies, offices, waiting rooms or reception areas to efficiently accommodate guests and clients. Strong, sled based sofa is constructed of 1" solid oak that provides a 500 lb. capacity for years of service. Modular design allows you to add seating as needs change. Upholstered in 100% olefin fabric with PTFE stain repellent finish. Measures 33 1/2" H. Easy assembly without tools.

Click here to see our full selection of Reception and Guest Seating.

Click here to see our full selection of Reception and Conference Tables.

Product Specifications

    • BRANDWooden Mallet
    • WIDTH INCHES62-1/4 (158.12 cm)
    • DEPTH INCHES23-1/4 (59.06 cm)
    • HEIGHT INCHES33-1/2 (85.09 cm)
    • STYLEWaiting Room Chairs
    • ASSEMBLYUnassembled
    • BACK TYPEMid Back
    • DESCRIPTION3 Seat Guest Chair Without Center Arms
    • CAPACITY LBS500 (227.27 kg)
    • SEAT CONSTRUCTIONFabric
    • FRAME COLOROak
    • FRAME CONSTRUCTIONWood
    • NUMBER OF SEATS3
    • MANUFACTURER PART NUMBERDW23/LOCB
    • MINIMUM SEAT HEIGHT19
    • MAXIMUM SEAT HEIGHT19
    • CASTERSNo
    • ARM TYPEFixed
    • CAL117 CERTIFIEDYes
    • BASESled Base

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.