Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Boss Office Chair with Adjustable Arms - Leather - Mid Back - Black

Rollover image to zoom in

Click image to enlarge

See all 34 items in product family

Boss Office Chair with Adjustable Arms - Leather - Mid Back - Black

Item #: WB773176

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $396.77 Save up to 48%
Qty Price
1-2 $213.95 ea.
3+ $206.95 ea.
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Task Leather Office Chair
With 3-Way Adjustable Arms

This office chair features firm lumbar support and an extra large, cushioned seat surface upholstery made of genuine leather to accent your office furniture. Ergonomic adjustments and contouring make it especially comfortable for use at computer workstations. Includes pneumatic one-touch seat height adjustment and a rugged, 5 blade nylon base with casters for easy movement. Includes soft, durable polyurethane armrests that adjust vertically, front-to-back and sideways. Seat: 19-1/4"W x19-1/2"D x 19-22-1/2"H. Back: 20"W x 23"H. 6 Year Limited Warranty.

Click here to see our full selection of Leather Chairs.

Product Specifications

    • WIDTH INCHES26-1/2 (67.31 cm)
    • DEPTH INCHES27 (68.58 cm)
    • HEIGHT INCHES40-1/2 to 44
    • ASSEMBLYUnassembled
    • BACK WIDTH INCHES20 (50.8 cm)
    • BACK HEIGHT INCHES23 (58.42 cm)
    • BACK TYPEMid Back
    • BRANDBoss
    • DESCRIPTIONTask Chair
    • SEAT WIDTH INCHES19-1/4 (48.9 cm)
    • SEAT DEPTH INCHES19-1/2 (49.53 cm)
    • CAPACITY LBS250 (113.64 kg)
    • STYLEOffice Chair
    • SEAT COLORBlack
    • NUMBER OF SEATS1
    • MANUFACTURER PART NUMBERB1561
    • ARM TYPEAdjustable
    • BASE5 Legged
    • MINIMUM SEAT HEIGHT19
    • MAXIMUM SEAT HEIGHT22.5
    • APPLICATION/USAGEOffice Seating
    • MINIMUM BACK HEIGHT INCHES23 (58.42 cm)
    • FRAME COLORBlack
    • SEAT CONSTRUCTIONLeather
    • MAS GREEN CERTIFIEDYes
    • FRAME CONSTRUCTIONNylon
    • CAL117 CERTIFIEDYes
    • CASTERSYes
    • MAXIMUM BACK HEIGHT INCHES23 (58.42 cm)
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (2 customer reviews)

Write your own review

Sort by: 
1 ...

2 Results

Office Chair

Your review: Very nice chair, upholstered very nice and easy to clean, also very stable.

Is this review helpful?

LOGISTICS MANAGER

Your review: WE ARE VERY SATISFIED WITH THESE CHAIRS AND EVERYTHING THAT WE HAVE PURCHASED FROM GLOBAL. AND I AM PERSONALLY SATISFIED WITH THE GLOBAL CUSTOMER SERVICE PERSONNEL WHEN ORDERING, THEY GIVE YOU HASSLE AT ALL., VERY FRIENDLY.

Is this review helpful?

Sort by: 
1 ...

2 Results

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.