Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Boss Office Chair with Arms - Leather - Mid Back - Black

Rollover image to zoom in

Click image to enlarge

See all 34 items in product family

Boss Office Chair with Arms - Leather - Mid Back - Black

Item #: WBB200198

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $428.28 Save up to 46%
Price: $229.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Executive leather chair. Upholstered with Black Leather Plus seating surface. LeatherPlus is leather that is polyurethane infused for added softness and durability. Dacron Filled Cushions. Adjustable tilt-tension control. Pneumatic gas lift seat height adjustment. Large 27" nylon base for greater stability. Hooded double wheel casters. Black finish. Black frame. 27"W x 27"D x 39 - 42-1/2"H overall.

Product Specifications

    • WIDTH INCHES27 (68.58 cm)
    • DEPTH INCHES27 (68.58 cm)
    • HEIGHT INCHES39 To 42-1/2
    • BACK TYPEMid Back
    • BRANDBoss
    • DESCRIPTIONTask Chair
    • SEAT WIDTH INCHES20 (50.8 cm)
    • SEAT DEPTH INCHES20 (50.8 cm)
    • CAPACITY LBS250 (113.64 kg)
    • ARM HEIGHT INCHES27 - 31
    • STYLEOffice Chair
    • SEAT COLORBlack
    • NUMBER OF SEATS1
    • MANUFACTURER PART NUMBERB9706
    • ADJUSTMENT TYPE (TILT)Center Tilt / Synchro Tilt
    • MAS GREEN CERTIFIEDYes
    • MAXIMUM SEAT HEIGHT24
    • CAL117 CERTIFIEDYes
    • MINIMUM SEAT HEIGHT20.5
    • CASTERSYes
    • FRAME CONSTRUCTIONWood
    • BASE5 Legged
    • SEAT CONSTRUCTIONLeather
    • FRAME COLORBlack
    • ARM TYPEFixed

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.