Boss Executive Office Chair with Arms and Spring Tilt - Leather - High Back - Black

Rollover image to zoom in

Click image to enlarge

See all 31 items in product family

Boss Executive Office Chair with Arms and Spring Tilt - Leather - High Back - Black

Item #: WBB053893

Usually ships in 5 to 8 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $389.35 Save up to 42%
Price: $ 225.95
Product Information
Customer Review
Product Q&A
Accessories
This Executive High Back Chair features extra lumbar support along with a thick seat and back cushion. Beautifully upholstered seating surface in black LeatherPlus. LeatherPlus is leather that is polyurethane infused for added softness and durability. Pneumatic gas lift provides instant seat height adjustment. Adjustable tilt tension control. Upright locking control. Durable polypropylene armrests. Large 27" nylon base for greater stability. Hooded double wheel casters. Black finish. Black frame. 27"W x 28-1/2"D x 45-1/2 - 49"H overall.

Product Specifications

    • BRANDBoss
    • WIDTH INCHES27 (68.58 cm)
    • DEPTH INCHES28-1/2 (72.39 cm)
    • HEIGHT INCHES45-1/2 To 49
    • STYLEExecutive Chair
    • BACK TYPEHigh Back
    • DESCRIPTIONExecutive Office Chair
    • SEAT WIDTH INCHES21 (53.34 cm)
    • SEAT DEPTH INCHES20 (50.8 cm)
    • CAPACITY LBS275 (125 kg)
    • ARM HEIGHT INCHES25-1/2 - 29
    • SEAT COLORBlack
    • SEAT CONSTRUCTIONLeather
    • FRAME COLORBlack
    • FRAME CONSTRUCTIONNylon
    • NUMBER OF SEATS1
    • MANUFACTURER PART NUMBERB7301
    • ADJUSTMENT TYPE (TILT)Center Tilt / Synchro Tilt
    • MINIMUM SEAT HEIGHT20
    • MAXIMUM SEAT HEIGHT23.5
    • CASTERSYes
    • MAS GREEN CERTIFIEDYes
    • BASE5 Legged
    • ARM TYPEFixed
    • CAL117 CERTIFIEDYes
    • APPLICATION/USAGEOffice Seating

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed