Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Boss Executive Office Chair with Arms and Knee Tile - Leather - High Back - Black

Rollover image to zoom in

Click image to enlarge

See all 30 items in product family

Boss Executive Office Chair with Arms and Knee Tile - Leather - High Back - Black

Item #: WBB200258

Usually ships in 5 to 8 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $439.43 Save up to 39%
Price: $ 266.95
Product Information
Customer Review
Product Q&A
Accessories
Beautifully upholstered in black LeatherPlus. LeatherPlus is leather that is polyurethane infused for added softness and durability. Passive ergonomic seating with built-in lumbar support. Padded armrests covered with Caressoft™ upholstery. Large 27" nylon base for greater stability. Hooded double wheel casters. Upright locking position. Pneumatic gas lift seat height adjustment. Adjustable tilt tension control. Comes standard with knee-tilt mechanism. Black finish. Black frame. 27"W x 28-1/2"D x 43-1/2 - 47"H overall.

Product Specifications

    • BRANDBoss
    • WIDTH INCHES27 (68.58 cm)
    • DEPTH INCHES28-1/2 (72.39 cm)
    • HEIGHT INCHES43-1/2 To 47
    • STYLEExecutive Chair
    • BACK TYPEHigh Back
    • DESCRIPTIONExecutive Office Chair
    • SEAT WIDTH INCHES21 (53.34 cm)
    • SEAT DEPTH INCHES19 (48.26 cm)
    • CAPACITY LBS275 (125 kg)
    • ARM HEIGHT INCHES26-1/2 - 30
    • SEAT COLORBlack
    • SEAT CONSTRUCTIONLeather
    • FRAME COLORBlack
    • FRAME CONSTRUCTIONNylon
    • NUMBER OF SEATS1
    • MANUFACTURER PART NUMBERB7502
    • ADJUSTMENT TYPE (TILT)Center Tilt / Synchro Tilt
    • MINIMUM SEAT HEIGHT20
    • MAXIMUM SEAT HEIGHT23.5
    • CASTERSYes
    • MAS GREEN CERTIFIEDYes
    • BASE5 Legged
    • ARM TYPEFixed
    • CAL117 CERTIFIEDYes
    • APPLICATION/USAGEOffice Seating

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.