Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Mobile Nesting Chair (Qty. 2) - Black Plastic
See all 2 items in product family

Mobile Nesting Chair (Qty. 2) - Black Plastic

Item #: WBB197438

Usually ships in 2 to 5 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $648.77 Save up to 31%
Price: $ 446.95
Product Information
Customer Review
Product Q&A
Accessories
Mobile Nesting Chair (Qty. 2) - Black Plastic

Made for Resting, Designed for Nesting. It nests tightly with other Mobile Nesting Chairs to form one movable unit that transports easily on swivel casters. That means there's no need for expensive chair carts for storage. Simply fold down the seat, and this chair is ready to use. Arms are integrated into this chair's striking design. The back is contoured and ventilated and the seat is contoured for form fitting comfort. Can be used anywhere additional seating is required: in conference rooms, auditoriums, class rooms, and impromptu meeting spaces. And with a sleek design and amazing mobility, why wouldn't you want to use it everywhere! Plastic construction. Black finish. Priced per carton of 2 chairs.

Documents are in PDF format

Product Specifications

    • WIDTH INCHES24 (60.96 cm)
    • DEPTH INCHES21-1/2 (54.61 cm)
    • HEIGHT INCHES30-1/4 (76.84 cm)
    • ASSEMBLYAssembled
    • BACK WIDTH INCHES19-1/4 (48.9 cm)
    • BACK HEIGHT INCHES8-1/2 (21.59 cm)
    • BACK TYPEMid Back
    • BRANDSafco®
    • SEAT WIDTH INCHES17-3/4 (45.09 cm)
    • SEAT DEPTH INCHES17-3/4 (45.09 cm)
    • WEIGHT LBS45 (20.45 kg)
    • CAPACITY LBS250 (113.64 kg)
    • STYLEWaiting Room Chairs
    • STACKABLEYes
    • SEAT COLORBlack
    • NUMBER OF SEATS1
    • MANUFACTURER PART NUMBER3480BL
    • COLLECTIONxtc
    • MAXIMUM BACK HEIGHT INCHES8.5 (21.59 cm)
    • MINIMUM BACK HEIGHT INCHES8.5 (21.59 cm)
    • GREENGUARD CERTIFIEDYes
    • CASTERSYes
    • FRAME CONSTRUCTIONSteel
    • BASE4 Legged
    • SEAT CONSTRUCTIONPlastic
    • PACKAGE QUANTITY2
    • FRAME COLORSilver
    • ARM TYPEFixed

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.