Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Steel Folding Chair - 2" Fabric Seat - Double Brace - Burgundy - Pkg Qty 2
See all 48 items in product family

Steel Folding Chair - 2" Fabric Seat - Double Brace - Burgundy - Pkg Qty 2

Item #: WBF3302BY

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $140.00 Save up to 42%
$40.95 each

Sold in packages of 2

Price: $81.90
Product Information
Customer Review
Product Q&A
Accessories
Fabric Upholstered Folding Chair
Comfortable, attractive seating sets up fast for special events. Contoured 18-3/4"W x 8-3/4"H back and 15-3/4" sq. seat are covered in durable Scotchgard™ protected olefin/polyester fabric. Seat is cushioned with 2" thick padding. Sturdy 18 gauge 7/8" steel tube frame is enamel coated and includes double hinges and 2 double riveted U braces. Non-marring glides. Meet or exceed ANSI/BIFMA standards. 10 Year Limited Warranty. Sold 2 per carton, priced each.

Documents are in PDF format

Product Specifications

    • WIDTH INCHES18-3/4 (47.63 cm)
    • DEPTH INCHES20-3/4 (52.71 cm)
    • HEIGHT INCHES32 (81.28 cm)
    • ASSEMBLYAssembled
    • BACK WIDTH INCHES18-3/4 (47.63 cm)
    • BACK HEIGHT INCHES8-3/4 (22.23 cm)
    • BACK TYPEMid Back
    • BRANDNational Public Seating®
    • DESCRIPTIONUpholstered Folding Chair
    • SEAT WIDTH INCHES15-3/4 (40.01 cm)
    • SEAT DEPTH INCHES15-3/4 (40.01 cm)
    • CAPACITY LBS300 (136.36 kg)
    • STYLEFolding Chair
    • SEAT COLORBurgundy
    • NUMBER OF SEATS1
    • MANUFACTURER PART NUMBER3218
    • LIMITED WARRANTY10 Years
    • ARM TYPEArmless
    • BASE4 Legged
    • FRAME COLORGray
    • PACKAGE QUANTITY2
    • MAS GREEN CERTIFIEDYes
    • CAL117 CERTIFIEDYes
    • APPLICATION/USAGEFolding Chair
    • MINIMUM BACK HEIGHT INCHES8.75 (22.23 cm)
    • MINIMUM SEAT HEIGHT18.5
    • CASTERSNo
    • FRAME CONSTRUCTIONSteel
    • SEAT CONSTRUCTIONFabric
    • MAXIMUM BACK HEIGHT INCHES8.75 (22.23 cm)
    • MAXIMUM SEAT HEIGHT18.5

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.