Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Steel Folding Chair - 1-1/4" Fabric Seat - Double Brace - Gray - Pkg Qty 4
See all 47 items in product family

Steel Folding Chair - 1-1/4" Fabric Seat - Double Brace - Gray - Pkg Qty 4

Item #: WBF3300GY

Usually ships in 1 to 4 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $227.48 Save up to 37%
$35.95 each

Sold in packages of 4

Price: $143.80
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Fabric Upholstered Folding Chair

Comfortable, attractive seating sets up fast for special events. Contoured 18-3/4"W x 8-3/4"H back and 16" sq. seat are covered in durable Scotchgard™ protected olefin/polyester fabric. Seat is cushioned with 1-1/4" thick padding. Sturdy 18 gauge 7/8" steel tube frame is enamel coated and includes double hinges and 2 double riveted U braces. Non-marring glides. Meets or exceed ANSI/BIFMA standards. 5-Year Limited Warranty. Sold 4 per carton, priced each.

Watch Video Below


Documents are in PDF format

Product Specifications

    • WIDTH INCHES18-3/4 (47.63 cm)
    • DEPTH INCHES20-1/4 (51.44 cm)
    • HEIGHT INCHES29-1/2 (74.93 cm)
    • ASSEMBLYAssembled
    • BACK WIDTH INCHES18-3/4 (47.63 cm)
    • BACK HEIGHT INCHES8-3/4 (22.23 cm)
    • BACK TYPEMid Back
    • BRANDNational Public Seating®
    • DESCRIPTIONUpholstered Folding Chair
    • SEAT WIDTH INCHES16 (40.64 cm)
    • SEAT DEPTH INCHES16 (40.64 cm)
    • CAPACITY LBS480 (218.18 kg)
    • STYLEFolding Chair
    • SEAT COLORGray
    • NUMBER OF SEATS1
    • MANUFACTURER PART NUMBER2202
    • LIMITED WARRANTY10 Years
    • ARM TYPEArmless
    • APPLICATION/USAGEFolding Chair
    • MINIMUM SEAT HEIGHT17.75
    • MAXIMUM SEAT HEIGHT17.75
    • CAL117 CERTIFIEDYes
    • MAS GREEN CERTIFIEDYes
    • MINIMUM BACK HEIGHT INCHES8.75 (22.23 cm)
    • CASTERSNo
    • MAXIMUM BACK HEIGHT INCHES8.75 (22.23 cm)
    • FRAME CONSTRUCTIONSteel
    • BASE4 Legged
    • SEAT CONSTRUCTIONFabric
    • PACKAGE QUANTITY4
    • FRAME COLORGray
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.