Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Multifunction Task Chair with Arms - Fabric - Burgundy

Rollover image to zoom in

Click image to enlarge

See all 39 items in product family

Multifunction Task Chair with Arms - Fabric - Burgundy

Item #: WB594138BY

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 170.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Interion® MULTIFUNCTION TASK CHAIR WITH ADJUSTABLE ARMRESTS

Fully adjustable seat height and angle help ensure that the body is kept in an ergonomically balanced position. Roomy 18" sq. seat has extra thick 3 1/2" padding that is covered in long lasting, durable acrylic fabric upholstery for an attractive look. Waterfall contoured seat helps to reduce stress on knees and helps ensure proper circulation. Contoured back provides lumbar support and encourages proper posture. Poly-shell back and seat base won't rip, chip or dent. 18"-23" seat height adjustment. Task features a 17 1/2" sq. back. Height adjustable T-arms align arms and wrist correctly for data entry work. Arms also adjust side-to-side. Polypropylene five-blade base with 2" dual-wheel carpet casters provide easy mobility. Easy assembly. 2 Year Limited Warranty.

Product Specifications

    • BRANDInterion®
    • STYLEOffice Chair
    • ASSEMBLYUnassembled
    • BACK WIDTH INCHES17-1/2 (44.45 cm)
    • BACK HEIGHT INCHES17-1/2 (44.45 cm)
    • BACK TYPEMid Back
    • DESCRIPTIONTask Chair With Arms
    • SEAT WIDTH INCHES18 (45.72 cm)
    • SEAT DEPTH INCHES18 (45.72 cm)
    • MODEL594138by
    • WEIGHT LBS37 (16.82 kg)
    • CAPACITY LBS250 (113.64 kg)
    • Base Model Number594138
    • SEAT COLORBurgundy
    • SEAT CONSTRUCTIONFabric
    • FRAME COLORBlack
    • NUMBER OF SEATS1
    • MANUFACTURER PART NUMBER594138BY
    • ADJUSTMENT TYPE (TILT)Center Tilt / Synchro Tilt
    • MINIMUM SEAT HEIGHT18
    • MAXIMUM SEAT HEIGHT23
    • CASTERSYes
    • BASE5 Legged
    • MAXIMUM BACK HEIGHT INCHES17.5 (44.45 cm)
    • ARM TYPEAdjustable
    • MINIMUM BACK HEIGHT INCHES17.5 (44.45 cm)
    • PROMOTIONClearance
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.