Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Big and Tall Chair with Fixed Arms - Fabric - High Back - Gray

Rollover image to zoom in

Click image to enlarge

See all 9 items in product family

Big and Tall Chair with Fixed Arms - Fabric - High Back - Gray

Item #: WB506571GY

Available on or around 12/16/2016 Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 251.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Extra Value Big & Tall Chair
Combines comfort and sturdy reinforced construction at an exceptional value. Features an extra plush 4" thick 23"W x 21"D seat cushion and large 4" thick 23"W x 27"H back. Contoured design includes lumbar support for proper sitting posture. Covered in durable Scotchgard® Olefin fabric. Includes tension tilt adjustment, tilt lock and pneumatic 17-1/2 to 22" seat height adjustment. Accented with an attractive aluminum five star base featuring dual casters for easy mobility. Accepts optional glide model 506818. 450 lb. capacity. Easy assembly. 1 Year Limited Warranty.

Product Specifications

    • ASSEMBLYUnassembled
    • BACK WIDTH INCHES23 (58.42 cm)
    • BACK HEIGHT INCHES27 (68.58 cm)
    • BACK TYPEHigh Back
    • BRANDInterion™
    • DESCRIPTIONBig and Tall Chair
    • SEAT WIDTH INCHES23 (58.42 cm)
    • SEAT DEPTH INCHES21 (53.34 cm)
    • MODEL506571gy
    • MANUFACTURERS PART NUMBER506571gy
    • WEIGHT LBS50 (22.73 kg)
    • CAPACITY LBS450 (204.55 kg)
    • Base Model Number506571
    • STYLEBig and Tall Chair
    • SEAT COLORGray
    • NUMBER OF SEATS1
    • MANUFACTURER PART NUMBER506571GY
    • APPLICATIONOffice
    • ADJUSTMENT TYPE (TILT)Seat
    • ARM TYPEFixed
    • SEAT CONSTRUCTIONFabric
    • BASE5 Legged
    • MINIMUM BACK HEIGHT INCHES27 (68.58 cm)
    • MAXIMUM BACK HEIGHT INCHES27 (68.58 cm)
    • MINIMUM SEAT HEIGHT17.5
    • MAXIMUM SEAT HEIGHT22
    • CASTERSYes
    • FRAME CONSTRUCTIONAluminum
    • APPLICATION/USAGEOffice Seating
    • FRAME COLORSilver
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Great comfortable chair.

Your review: Purchased this to use as a computer desk. It arrived ahead of time. Went together with the included tools in an hour, everything lined up perfectly. Sits very well, I'm 5'6" and 320lbs. Very comfortable and sturdy. This is the second chair of this type, the first I purchased a few years ago and is holding up great.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.