Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Multifunctional Office Chair with Arms - Fabric - Mid Back - Burgundy Seat Silver Base

Rollover image to zoom in

Click image to enlarge

See all 7 items in product family

Multifunctional Office Chair with Arms - Fabric - Mid Back - Burgundy Seat Silver Base

Item #: WB506575BY

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

{{myData}}

{{myData1}}

{{myData2}}

Price: $ 222.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Interion® ERGONOMIC CHAIR WITH ARMS

You'll feel the difference with this ultra adjustable chair that allows personalized positioning for day long comfort and improvedproductivity. Extra thick 3-1/2" padding is covered by durable 100% acrylic fabric upholstery for an attractive look. Waterfall contoured design helps reduce stress on yourknees. Contoured back provides lumbar support. Extra large 20"W x 19-1/2"D seat and 19-1/2"W x 20"H back. Height adjustable T-arms align arms and wrists correctly for data entry. Arms also adjust side-to-side. Polished aluminum base with 2" dual wheel carpet casters provide easy mobility. 15-1/2" to 19-1/2" pneumatic height adjustment. Easy assembly. 1 Year Limited Warranty.

Click here to see our full selection of Fabric Chairs.

Product Specifications

    • BRANDInterion®
    • STYLEOffice Chair
    • ASSEMBLYUnassembled
    • BACK WIDTH INCHES19-1/2 (49.53 cm)
    • BACK HEIGHT INCHES20 (50.8 cm)
    • BACK TYPEMid Back
    • DESCRIPTIONMultifunction Chair
    • SEAT WIDTH INCHES20 (50.8 cm)
    • SEAT DEPTH INCHES19-1/2 (49.53 cm)
    • MODEL506575by
    • CAPACITY LBS250 (113.64 kg)
    • Base Model Number506575
    • SEAT COLORBurgundy
    • SEAT CONSTRUCTIONFabric
    • FRAME COLORSilver
    • FRAME CONSTRUCTIONAluminum
    • NUMBER OF SEATS1
    • MANUFACTURER PART NUMBER506575BY
    • LIMITED WARRANTY1 Year
    • ADJUSTMENT TYPE (TILT)Independent Seat and Back
    • MINIMUM SEAT HEIGHT15.5
    • MAXIMUM SEAT HEIGHT19.5
    • CASTERSYes
    • BASE5 Legged
    • MAXIMUM BACK HEIGHT INCHES20 (50.8 cm)
    • ARM TYPEAdjustable
    • MINIMUM BACK HEIGHT INCHES20 (50.8 cm)
    • APPLICATION/USAGEOffice Seating
Have A Question About This Product?
1 Question | 1 | Answer

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 

1 Result

Chair evaluation

Your review: The chairs have a professional look and we are replacing the old heavy, bulky conference room chairs with these ergonomic chairs. Comments have been very positive on the way they sit and they compliment the same gray chair that is being used throughout the facility, fabric in the office areas and black leather in the manufacturing areas. The sytle appears to be durable and user friendly.

Is this review helpful?

Sort by: 

1 Result

There are 1 questions and 1 answers for this product.

Sort by: 

1 Result

What are the specifications of this item?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 

1 Result

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.