Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
OFM Big and Tall Swivel Task Chair with Arms, Fabric, Mid Back, Wine
See all 24 items in product family

OFM Big and Tall Swivel Task Chair with Arms, Fabric, Mid Back, Wine

Item #: WBF0094BY

Usually ships in 2 to 5 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,063.37 Save up to 52%
Price: $ 514.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
BIG & TALL SEATING
Ergonomically designed for people of any size or height. Features extra dense 5 1/2" foam cushion for ultimate comfort. Back can be adjusted up or down for proper lumbar support. Back recline angle is adjustable and can be locked for a balanced work position. Pneumatic height adjustment helps keep pressure off the legs. Heavy-duty 3/4" plywood seat construction for extended life. Stable 27" aluminum base with 3" carpet casters for ease of mobility. Easy to assemble. Limited lifetime warranty.

Documents are in PDF format

Product Specifications

    • BRANDOFM
    • STYLEBig and Tall Chair
    • ASSEMBLYUnassembled
    • BACK WIDTH INCHES22-1/4 (56.52 cm)
    • BACK HEIGHT INCHES24-1/4 (61.6 cm)
    • BACK TYPEMid Back
    • DESCRIPTIONBig and Tall Office Chair
    • SEAT WIDTH INCHES23-3/4 (60.33 cm)
    • SEAT DEPTH INCHES23-3/4 (60.33 cm)
    • WEIGHT LBS65 (29.55 kg)
    • CAPACITY LBS400 (181.82 kg)
    • SEAT COLORBurgundy
    • SEAT CONSTRUCTIONFabric
    • FRAME COLORBlack
    • FRAME CONSTRUCTIONSteel
    • NUMBER OF SEATS1
    • MANUFACTURER PART NUMBER700-AA6-238
    • MINIMUM SEAT HEIGHT18
    • MAXIMUM SEAT HEIGHT22
    • CASTERSYes
    • MAXIMUM SEAT HEIGHT INCHES24.25 (61.6 cm)
    • BASE5 Legged
    • MAXIMUM BACK HEIGHT INCHES23 (58.42 cm)
    • MINIMUM SEAT HEIGHT INCHES19.25 (48.9 cm)
    • ARM TYPEAdjustable
    • CAL117 CERTIFIEDYes
    • MINIMUM BACK HEIGHT INCHES24.25 (61.6 cm)
    • APPLICATION/USAGEOffice Seating

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

General item information?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.