Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
OFM Big and Tall Office Chair - Fabric - Mid Back - Gray
See all 24 items in product family

OFM Big and Tall Office Chair - Fabric - Mid Back - Gray

Item #: WBF0093GY

Usually ships in 2 to 5 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $919.15 Save up to 62%
Price: $ 345.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
BIG & TALL SEATING
Ergonomically designed for people of any size or height. Features extra dense 5 1/2" foam cushion for ultimate comfort. Back can be adjusted up or down for proper lumbar support. Back recline angle is adjustable and can be locked for a balanced work position. Pneumatic height adjustment helps keep pressure off the legs. Heavy-duty 3/4" plywood seat construction for extended life. Stable 27" aluminum base with 3" carpet casters for ease of mobility. Easy to assemble. Limited lifetime warranty.

Documents are in PDF format

Product Specifications

    • BRANDOFM
    • STYLEBig and Tall Chair
    • ASSEMBLYUnassembled
    • BACK WIDTH INCHES24 (60.96 cm)
    • BACK HEIGHT INCHES23 (58.42 cm)
    • BACK TYPEMid Back
    • DESCRIPTIONBig and Tall Office Chair
    • SEAT WIDTH INCHES23 (58.42 cm)
    • SEAT DEPTH INCHES22-1/2 (57.15 cm)
    • WEIGHT LBS60 (27.27 kg)
    • CAPACITY LBS400 (181.82 kg)
    • SEAT COLORGray
    • SEAT CONSTRUCTIONFabric
    • FRAME COLORBlack
    • FRAME CONSTRUCTIONSteel
    • NUMBER OF SEATS1
    • MANUFACTURER PART NUMBER700-239
    • MINIMUM SEAT HEIGHT18
    • MAXIMUM SEAT HEIGHT22
    • CAL117 CERTIFIEDYes
    • APPLICATION/USAGEOffice Seating
    • MAXIMUM BACK HEIGHT INCHES23 (58.42 cm)
    • PROMOTION20 Percent Discount
    • CASTERSYes
    • BASE5 Legged
    • MINIMUM BACK HEIGHT INCHES23 (58.42 cm)
    • ARM TYPEArmless

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.