Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Big & Tall Mid Back Chair Burgundy
See all 15 items in product family

Big & Tall Mid Back Chair Burgundy

Item #: WB240281BY

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $695.95 Save up to 34%
Price: $457.95
Product Information
Customer Review
Product Q&A
Accessories
BIG & TALL FABRIC UPHOLSTERED TASK SEATING
Mid Back Chair
Designed for the big and tall person, these chairs withstand up to 500 lbs. Extra wide and deep seat with thick cushioning provides long term comfort for all-day use. Task chairs include pneumatic height adjustment with tilt lock, tilt tension control and stable 5-blade base with dual-wheel swivel casters. Seat measures 22-1/4”W x 20-3/4”D. Back measures 23”W. Mid Back Chair includes 18-1/2 to 22-1/2” pneumatic adjustment with 19-3/4”H back. Meets ANSI/BIFMA standards. Purchase Optional Fixed or Adjustable Armrests for added comfort. Lifetime Limited Warranty.

Documents are in PDF format

Product Specifications

    • ASSEMBLYUnassembled
    • BACK WIDTH INCHES23 (58.42 cm)
    • BACK HEIGHT INCHES19-3/4 (50.17 cm)
    • BACK TYPEMid Back
    • BRANDSafco®
    • DESCRIPTIONMid Back Office Chair
    • SEAT WIDTH INCHES22-1/2 (57.15 cm)
    • SEAT DEPTH INCHES20-3/4 (52.71 cm)
    • WEIGHT LBS50 (22.73 kg)
    • CAPACITY LBS500 (227.27 kg)
    • STYLEBig and Tall Chair
    • NUMBER OF SEATS1
    • MANUFACTURER PART NUMBER3491BG
    • COLLECTIONUber
    • ADJUSTMENT TYPE (TILT)Center Tilt / Synchro Tilt
    • MAXIMUM BACK HEIGHT INCHES19.75 (50.17 cm)
    • SWIVELYes
    • MINIMUM BACK HEIGHT INCHES19.75 (50.17 cm)
    • GREENGUARD CERTIFIEDYes
    • CAL117 CERTIFIEDYes
    • MAXIMUM SEAT HEIGHT22.5
    • MINIMUM SEAT HEIGHT18.5
    • CASTERSYes
    • FRAME CONSTRUCTIONNylon
    • SEAT CONSTRUCTIONFabric
    • BASE5 Legged
    • FRAME COLORBlack
    • ARM TYPEArmless

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 0 answers for this product.

Sort by: 
...  

0 Result

What does the lifetime limited warranty cover?

Question Asked By: Allison , Long Beach, CA , March 21, 2017

Not Answered Yet

Answer This Question

Sort by: 
...  

0 Result

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.