Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Big and Tall Chair with Arms - Fabric - High Back - Blue

Rollover image to zoom in

Click image to enlarge

See all 8 items in product family

Big and Tall Chair with Arms - Fabric - High Back - Blue

Item #: WB506572BL

Ships From US, Add 3-4 days For Delivery Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $245.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
EXTRA VALUE BIG & TALL SEATING
Combines comfort and sturdy reinforced construction at an exceptional value. Features an extra plush 4" thick 23"W x 21"D seat cushion and large 4" thick 23"W x 27"H back. Contoured design includes lumbar support for proper sitting posture. Covered in durable Scotchgard® Olefin fabric. Includes tension tilt adjustment, tilt lock and pneumatic 19" to 22" seat height adjustment. Accented with an attractive aluminum five star base featuring dual casters for easy mobility. Adjustable T-Arms feature 1" side-to-side and 2-1/2" up/down adjustment. Accepts optional glide model 506818. 450 lb. capacity. Easy assembly. 1 Year Limited Warranty.

Product Specifications

    • ASSEMBLYUnassembled
    • BACK WIDTH INCHES23 (58.42 cm)
    • BACK HEIGHT INCHES27 (68.58 cm)
    • BACK TYPEHigh Back
    • BRANDInterion™
    • DESCRIPTIONBig and Tall Chair
    • SEAT WIDTH INCHES23 (58.42 cm)
    • SEAT DEPTH INCHES21 (53.34 cm)
    • MANUFACTURERS PART NUMBER506572BL
    • WEIGHT LBS50 (22.73 kg)
    • CAPACITY LBS450 (204.55 kg)
    • STYLEBig and Tall Chair
    • SEAT COLORBlue
    • NUMBER OF SEATS1
    • BASE5 Legged
    • ARM TYPEAdjustable
    • MINIMUM BACK HEIGHT INCHES27 (68.58 cm)
    • FRAME COLORSilver
    • SEAT CONSTRUCTIONFabric
    • FRAME CONSTRUCTIONAluminum
    • MINIMUM SEAT HEIGHT19
    • CASTERSYes
    • MAXIMUM SEAT HEIGHT22
    • MAXIMUM BACK HEIGHT INCHES27 (68.58 cm)
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (4 customer reviews)

Write your own review

Sort by: 
1 ...

4 Results

Big and Tall Chair

Your review: Great product for the price. Simple set up and durable product for a growing staff. Cushioning breaks down some with time, but for the price very reasonable.

Is this review helpful?

Love it!

Your review: I've been using my new chair for a week or so and LOVE IT! It's comfortable, sturdy and my favorite color!!

Is this review helpful?

could be better

Your review: needs to be slightly taller , the arms are a joke ,any pressure and they fold !

Is this review helpful?

Dream Chair

Your review: I have used it for several weeks now and am delighted. This is a big and tall chair and larger than I really needed, but I have problems standing up and feel very secure with this chair. It is wonderfully comfortable for hours on end in front of the computer. It is a darker blue then pictured on the website, Very easy to put together but I needed my son's muscle - it is heavy.

Is this review helpful?

Sort by: 
1 ...

4 Results

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.