Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
OFM Big and Tall Guest Chair with Arms - Fabric - Mid Back - Gray
See all 7 items in product family

OFM Big and Tall Guest Chair with Arms - Fabric - Mid Back - Gray

Item #: WBB192818

Usually ships in 2 to 5 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $334.59 Save up to 54%
Price: $ 152.95
Product Information
Customer Review
Product Q&A
Accessories
Big and Tall Arm Chair 500 Lbs. Capacity - Gray

Designed to accommodate congregations, auditoriums, meeting rooms, or anywhere people gather. A traditional stack chair with modern flair! The silver-vein finish and steel frame make this an elegant yet durable chair. Use them in congregational areas to comfortably seat many people and stack them away for easy storage. No assembly required! Stacks 4 high.

Documents are in PDF format

Product Specifications

    • WIDTH INCHES29-1/4 (74.3 cm)
    • DEPTH INCHES25-1/4 (64.14 cm)
    • HEIGHT INCHES35 (88.9 cm)
    • BACK WIDTH INCHES20-1/4 (51.44 cm)
    • BACK HEIGHT INCHES19-1/4 (48.9 cm)
    • BACK TYPEMid Back
    • BRANDOFM
    • DESCRIPTIONBig and Tall Guest Chair
    • SEAT WIDTH INCHES20-3/4 (52.71 cm)
    • SEAT DEPTH INCHES17 (43.18 cm)
    • CAPACITY LBS500 (227.27 kg)
    • STYLEBig and Tall Chair
    • SEAT COLORGray
    • NUMBER OF SEATS1
    • MANUFACTURER PART NUMBER300-XL-801
    • MAXIMUM BACK HEIGHT INCHES19.25 (48.9 cm)
    • SEAT CONSTRUCTIONFabric
    • FRAME COLORSilver
    • BASE4 Legged
    • FRAME CONSTRUCTIONSteel
    • ARM TYPEFixed
    • MINIMUM BACK HEIGHT INCHES19.25 (48.9 cm)
    • CAL117 CERTIFIEDYes
    • MAXIMUM SEAT HEIGHT18.75
    • MINIMUM SEAT HEIGHT18.75
    • CASTERSNo

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Almost perfect

Your review: Great chair, wide, sturdy, somewhat comfortable. My only beef is that when it arrived it was missing one of the plastic pieces on the bottom of one of the legs. Other than that great.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.