Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Folding Chair Cart Holds 54

Rollover image to zoom in

Click image to enlarge

See all 8 items in product family

Folding Chair Cart Holds 54

Item #: WB506742

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Qty Price
1-2 $329.95 ea.
3+ $312.95 ea.
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
FOLDING CHAIR CART
Standing

This durable mobile cart organizes and stores folding chairs in an easy accessible upright position. Non marring 4" heavy duty casters (two fixed, two swivel). 2" welded angle steel construction. Brown. Easy assembly.

Click here to see our full selection of Folding Chairs.

Click here to see our full selection of Folding Tables.

Product Specifications

    • LENGTH INCHES120-1/4 (305.44 cm)
    • WIDTH INCHES19 (48.26 cm)
    • HEIGHT INCHES46 (116.84 cm)
    • CAPACITY54 Chairs
    • BRANDGlobal Approved Vendor
    • CART TYPEChair Cart
    • DESCRIPTIONStanding
    • INTERIOR CART LENGTH INCHES117 (297.18 cm)
    • INTERIOR CART WIDTH INCHES18-1/2 (46.99 cm)
    • MODEL506742
    • WEIGHT83-1/2
Have A Question About This Product?
1 Question | 1 | Answer

Avg. Customer Rating: (6 customer reviews)

Write your own review

The most favorable review

  • Customer Rating

Easy to move

Stores loads of folding chairs and even the ladies in the office can move this cart in to position.

See more favorable reviews

The most critical review

  • Customer Rating

Great way to store and move chairs

This was the cheapest solution to saving a wood floor from damage. It was a little hard to swallow the freight cost but once we got it together, it works like a dream.

See more critical reviews

Sort by: 

6 Results

Easy to move

Your review: Stores loads of folding chairs and even the ladies in the office can move this cart in to position.

Is this review helpful?

Easy to move

Your review: Stores loads of folding chairs and even the ladies in the office can move this cart in to position.

Is this review helpful?

chair cart

Your review: built sturdy, quick delivery

Is this review helpful?

owner

Your review: excellent for movement and storage of folding chairs

Is this review helpful?

Folding chair cart

Your review: It was a great purchase. I loved how smooth pulling the chairs seemed.

Is this review helpful?

Great way to store and move chairs

Your review: This was the cheapest solution to saving a wood floor from damage. It was a little hard to swallow the freight cost but once we got it together, it works like a dream.

Is this review helpful?

Sort by: 

6 Results

There are 6 questions and 1 answers for this product.

Sort by: 

6 Results

Item #: WB506742 Are there any problems taking this over grass, or is it purely for hard surfaces??

Question Asked By: Karen , Ohio , December 12, 2014

+ View 1 Answer

Answer This Question

Sort by: 

6 Results

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.