Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Folding Chair Cart Holds 24

Rollover image to zoom in

Click image to enlarge

See all 8 items in product family

Folding Chair Cart Holds 24

Item #: WB506741

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Qty Price
1-2 $224.95 ea.
3+ $213.95 ea.
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
FOLDING CHAIR CART
Stacking

This durable mobile cart organizes and stores folding chairs in stack position. Non marring 4" heavy duty casters (two fixed, two swivel). 2" welded angle steel construction. Brown. Easy assembly.

Click our full selection of Folding Chairs.

Click here to see our full selection of Folding Tables.

Product Specifications

    • LENGTH INCHES40 (101.6 cm)
    • WIDTH INCHES18 (45.72 cm)
    • HEIGHT INCHES47 (119.38 cm)
    • CAPACITY24 Chairs
    • BRANDGlobal
    • CART TYPEChair Cart
    • DESCRIPTIONFlat Stacking
    • INTERIOR CART LENGTH INCHES38-1/2 (97.79 cm)
    • INTERIOR CART WIDTH INCHES17-1/2 (44.45 cm)
    • MODEL506741
    • WEIGHT21
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (9 customer reviews)

Write your own review

The most favorable review

  • Customer Rating

A New Use for a Chair Cart

This cart was purchased not to carry folding chairs but folding 6' tables. Our library needed a cart to move tables from the basement to various places in the building. This cart's dimensions allows for the stacking 6 folding tables. The cart was easy to assemble, seems to be sturdy, and is easy to maneuver.

See more favorable reviews

The most critical review

  • Customer Rating

Doesn't fit regular folding chairs

Regular sized folding chairs do not fit on this cart. it's about 1 inch too small so the chairs have to balance on the cart. Unstable and unsafe. - *** Global Comment: Global Customer Service contacted the customer. They asked the customer if they could advise what brand the chairs are that are being used on the cart so that we can look into this further?. The customer appreciated the contact from Global Customer Service and will advise. ***

See more critical reviews

Sort by: 
1 ...

9 Results

A New Use for a Chair Cart

Your review: This cart was purchased not to carry folding chairs but folding 6' tables. Our library needed a cart to move tables from the basement to various places in the building. This cart's dimensions allows for the stacking 6 folding tables. The cart was easy to assemble, seems to be sturdy, and is easy to maneuver.

Is this review helpful?

Great Buy

Is this review helpful?

Folding chair cart

Your review: This folding chair cart was received soon after the order was placed. instructions were clear and the item went together easily.

Is this review helpful?

Folding Chair Cart

Your review: Easy assembly; sturdy. Nice product.

Is this review helpful?

Doesn't fit regular folding chairs

Your review: Regular sized folding chairs do not fit on this cart. it's about 1 inch too small so the chairs have to balance on the cart. Unstable and unsafe. - *** Global Comment: Global Customer Service contacted the customer. They asked the customer if they could advise what brand the chairs are that are being used on the cart so that we can look into this further?. The customer appreciated the contact from Global Customer Service and will advise. ***

Is this review helpful?

Folding Chair Cart

Your review: This is the 2nd cart I purchased. Love the concept but again the handle pulls out. My husband had to put screws in it to stop it from pulling out. - *** Global Comment: Global Customer Service contacted the customer. They were offered a small credit. Customer appreciated the contact from Global Customer Service. ***

Is this review helpful?

Folding Chair Cart

Your review: The handle pulls out and it wobbles - not good. We had to put screws in the handle to keep it from pulling out. - *** Global Comment: Global Customer Service contacted the customer. They were offered a partial credit for the problems they encountered. The customer appreciated the contact from Global Customer Service. ***

Is this review helpful?

What I expected

Your review: It is what I expected

Is this review helpful?

chair cart holder

Your review: ... it would be nice to have a cart with the same capacity were you can stack the chairs upright. Othewise - good product and easy to assemble.

Is this review helpful?

Sort by: 
1 ...

9 Results

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.