Item in product family


Item in product family

Call us 7 days a week


Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Sandusky Elite Series Desk Height Storage Cabinet EA11182430 - 18x24x30, Black

Rollover image to zoom in

Click image to enlarge

See all 59 items in product family

Sandusky Elite Series Desk Height Storage Cabinet EA11182430 - 18x24x30, Black

Item #: WB506115BK

Usually ships in 10 to 13 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 272.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
All-Welded Storage Cabinet
Counter Height Style

Ideal for office or warehouse, these industrial strength storage cabinets feature 22 gauge welded steel construction. This counter height style measures 30"H to provide an additional work surface or fit neatly under counters. The 85 lb. capacity shelf meets ANSI/BIFMA shelf capacity standards and adjusts on 2" centers. Double doors lock with 3 point latching and an chrome L-shaped swing handle. Powder coat finish. Shipped assembled. 5 Year Limited Warranty.

Product Specifications

    • WIDTH INCHES18 (45.72 cm)
    • DEPTH INCHES24 (60.96 cm)
    • HEIGHT INCHES30 (76.2 cm)
    • ASSEMBLYAssembled
    • BRANDSandusky
    • CONSTRUCTION22 Gauge Steel
    • HANDLE TYPESwing Handle
    • MODEL506115BK
    • SERIESElite Industrial Series
    • SHELF CAPACITY LBS200-230 (38.64 kg)
    • STYLECounter Height
    • WEIGHT LBS46 (20.91 kg)
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (2 customer reviews)

Write your own review

Sort by: 
1 ...

2 Results

Storage Cabinet

Your review: The cabinet itself is a great deal and perfect for our needs. The price was reasonable. We needed to purchase extra shelves and they worked out fine. But the price for the extra shelves were a little pricey. Otherwise, we're completely satisfied.

Is this review helpful?

storage Cabinet

Your review: worked out great for what we need it for

Is this review helpful?

Sort by: 
1 ...

2 Results

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.