Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Lyon Storage Cabinet KK1043 Counter Height 36x18x42 - Black

Rollover image to zoom in

Click image to enlarge

See all 74 items in product family

Lyon Storage Cabinet KK1043 Counter Height 36x18x42 - Black

Item #: WB506157BK

Usually ships in 20 to 23 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $683.13 Save up to 34%
Price: $ 450.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
LYON EASY ASSEMBLY
COUNTER HIGH STORAGE CABINET

Contemporary styling and durable construction make this easy to assemble storage cabinet the ideal choice for office or warehouse use. Rounded front corners for an attractive, modern appearance. Features precision engineering, felt pad dampers and nylon hinge washers for smooth, quiet door operation. Includes three-point locking handle with 180° full swing double doors for easy access. Includes reinforced door channels for added rigidity. Shelves adjust on 2" centers.

Product Specifications

    • WIDTH INCHES36 (91.44 cm)
    • DEPTH INCHES18 (45.72 cm)
    • HEIGHT INCHES42 (106.68 cm)
    • ADJUSTABLE SHELVES2
    • ASSEMBLYUnassembled
    • BRANDLyon
    • COLOR FAMILYBlack
    • COLOR FINISHBlack
    • CONSTRUCTIONSteel
    • FIXED SHELVES0
    • HANDLE TYPEPolished Chrome Plated Locking Handle
    • LEVEL QUANTITY3
    • MANUFACTURERS PART NUMBERKK1043
    • MODEL506157BK
    • OPENINGS3
    • SERIES1000 Series
    • SHELF CAPACITY LBS180 (81.82 kg)
    • SHELF QUANTITY2
    • STYLECounter Height
    • WEIGHT LBS88 (40 kg)

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 0 answers for this product.

Sort by: 
...  

0 Result

I have toggle bolts rated for 265 lbs, but I wanted to be sure they would work before ordering your system. Do you have any hanging recommendations?

Question Asked By: anonymous

Not Answered Yet

Answer This Question

What is the weight of this item? I could not locate it on your specs. We will need to hang this and I need to know the toggle bolts that I need to purchase for hanging on drywall.

Question Asked By: Justin , Pittsburgh, PA , February 09, 2012

Not Answered Yet

Answer This Question

Sort by: 
...  

0 Result

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.