Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Compact Storage Cabinet 18x18x42 Tan

Rollover image to zoom in

Click image to enlarge

See all 66 items in product family

Compact Storage Cabinet 18x18x42 Tan

Item #: WB254013TN

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 200.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
SINGLE DOOR EASY TO ASSEMBLE
COMPACT STORAGE CABINET

This compact cabinet is ideal to fit smaller areas where storage is needed. Crisp, contemporary styling meets storage needs in warehouse or office. Locking door handle provides security. Shelves adjust on 2" centers. Single door. Durable powder coat finish in tan.

Product Specifications

    • WIDTH INCHES18 (45.72 cm)
    • DEPTH INCHES18 (45.72 cm)
    • HEIGHT INCHES42 (106.68 cm)
    • ADJUSTABLE SHELVES2
    • ASSEMBLYUnassembled
    • BRANDEdsal
    • COLOR FAMILYTan
    • COLOR FINISHTan
    • CONSTRUCTIONSteel
    • DOOR QUANTITY1
    • FIXED SHELVES--
    • MANUFACTURERS PART NUMBER6604-TN
    • OPENINGS3
    • SHELF CAPACITY LBS175 (79.55 kg)
    • STYLECounter High Storage
Have A Question About This Product?
1 Question | 1 | Answer

Avg. Customer Rating: (2 customer reviews)

Write your own review

Sort by: 

2 Results

Storage Cabinet

Your review: Very nice Cabinet. Builds up good and is very solid once assmebled. All the parts were in the box and the instuctions were decent but could be better. Excellent product and good service from Global.

Is this review helpful?

Not easy to assemble!!

Your review: I'm very happy with this product, exactly what I wanted and everything is exactly as was pictured. However, assembly was not easy at all, definitely not a one-man project. Some of the steel pieces were misshaped and bent to where assembly would've been impossible and the holes didn't line up for easy assembly either. Most of the time I used my entire body weight to line up the holes and try to screw it in. It was not a fun task but the end result was definitely worth it. Next time.. I'm paying to have someone do it for me.

Is this review helpful?

Sort by: 

2 Results

There are 2 questions and 1 answers for this product.

Sort by: 

2 Results

Detail item information?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 

2 Results

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.