Item in product family


Item in product family

Call us 7 days a week


Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Sandusky Elite Series Storage Cabinet EA4R362478 - 36x24x78, Gray

Rollover image to zoom in

Click image to enlarge

See all 123 items in product family

Sandusky Elite Series Storage Cabinet EA4R362478 - 36x24x78, Gray

Item #: WB506121GY

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 434.95
Product Information
Customer Review
Product Q&A
All-Welded Storage Cabinet with Recessed Handles Storage Cabinet Style
Ideal for office or warehouse, these industrial strength storage cabinets feature 22 gauge welded steel construction. The 200 lb. capacity shelves meet ANSI/BIFMA shelf capacity standards and adjust on 2" centers. Double doors lock with 3 point latching and recessed handles that prevent banging and catching with a flush surface. Powder coat finish. Shipped assembled. 5 Year Limited Warranty.

Sale Save 10% on select models. Limited Time Promotion. Our price reflects the 10% Savings.

Product Specifications

    • WIDTH INCHES36 (91.44 cm)
    • DEPTH INCHES24 (60.96 cm)
    • HEIGHT INCHES78 (198.12 cm)
    • ASSEMBLYAssembled
    • BRANDSandusky
    • CONSTRUCTION22 Gauge Steel
    • HANDLE TYPERecessed Handle
    • MODEL506121GY
    • SERIESElite Industrial Series
    • SHELF CAPACITY LBS200-230 (90.91 kg)
    • STYLEStorage Cabinet
    • WEIGHT LBS160 (72.73 kg)
    • PROMOTION10% Off

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 

1 Result

Cabinet Delivery

Your review: There were 5 clips that hold up the shelves missing and one of the 20 cabinets was the wrong model. When it is all said and done the cabinets were nice and hopefully hold up to the years of use.

Is this review helpful?

Sort by: 

1 Result

There are 1 questions and 2 answers for this product.

Sort by: 

1 Result

Is it possible to install wheels (casters) to these cabinets?

Question Asked By: C.Estevez , KATY, TX , March 28, 2016

+ View 1 Answer

Answer This Question

What type of locking mechanism do these cabinets have? Does it have a keyed lock or a place to use a padlock?

Question Asked By: Toby , March 07, 2016

+ View 1 Answer

Answer This Question

Sort by: 

1 Result

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.


Exclusive Offers, Weekly Deals!

Payment Solutions
Call Us
Chat Online

  • Systemax
  • TrustWave
  • MasterCard SecureCode
  • Verified by Visa