Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Global™ Storage Cabinet Easy Assembly 48x24x78 Tan

Rollover image to zoom in

Click image to enlarge

See all 48 items in product family

Global™ Storage Cabinet Easy Assembly 48x24x78 Tan

Item #: WB603357TN

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Qty Price
1-2 $551.00 ea.
3+ $510.00 ea.
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Global™ Storage Cabinet Easy Assembly 48x24x78 Tan

Styled to suit the office with no exposed nuts or bolts and reinforced to withstand heavy warehouse use, these cabinets fill a variety of needs at an excellent price.

The channel reinforced, box formed doors provide maximum security with extra large 4" hinges (typically the weakest point on ordinary cabinets) and feature a jumbo 3/8" diameter hinge pin. The 3 point latching mechanism features a super strong 5/16" round locking bar and nylon guides for silent operation and consistent alignment. Chrome diecast key locking handles. Shelf Dimension is 22.125" x 47.8125", Shelf Thickness is 0.0239 (24 Gauge)

Rigid channel reinforced, box formed shelves have a 300 lb. capacity and adjust easily on 2" centers with sturdy shelf clips. This 48"W model's base is reinforced with 2 I-beams to retain rigidity and strength. Easy assembly. Overall inside Dimensions 47-3/4"W x 23"D x 73-1/2"H.

Product Specifications

    • WIDTH INCHES48 (121.92 cm)
    • DEPTH INCHES24 (60.96 cm)
    • HEIGHT INCHES78 (198.12 cm)
    • ADJUSTABLE SHELVES4
    • ASSEMBLYUnassembled
    • BRANDGlobal Industrial™
    • COLOR FAMILYTan
    • COLOR FINISHTan
    • CONSTRUCTIONSteel
    • LOCK TYPEKeyed Alike
    • MANUFACTURERS PART NUMBER603582TN
    • OPENINGS5
    • SHELF CAPACITY LBS300 (136.36 kg)
    • LIMITED WARRANTY1 Year
  • Dual polished chrome handles. Right handle includes a cylinder lock with 2 keys.
  • Locking rod passes through the nylon guides at top and bottom of cabinet for quiet, smooth operation.
  • Nylon stops also dampen sound when closing door.
  • Shelf clips allow fast, easy and tool-free adjustment at 2" increments.
  • I-beam reinforced base ensures quality and long life. Cabinet remains rigid and aligned to provide years of secure, reliable service.
Have A Question About This Product?
3 Question | 3 | Answer

Avg. Customer Rating: (18 customer reviews)

Write your own review

The most favorable review

  • Customer Rating

Ease of assembly

When assembling this the back panels kept slipping apart and I had to put a couple of tapping screws in the center of the halves to keep them together. Other than that it was an easy assembly.

See more favorable reviews

The most critical review

  • Customer Rating

Good size for the price

These were purchased for a music program at a training center about a month ago. They were assembled by on-site staff members and went together well. The size of the cabinet is perfect for large items, even drums, since the shelves are adjustable. The only concern is that the handle doesn't seem to be as heavy duty as the rest of the cabinet. Time will tell.

See more critical reviews

Sort by: 

18 Results

Ease of assembly

Your review: When assembling this the back panels kept slipping apart and I had to put a couple of tapping screws in the center of the halves to keep them together. Other than that it was an easy assembly.

Is this review helpful?

Cabinet as advertised

Your review: Good cabinet, standard ease of set up, holds a lot of weight

Is this review helpful?

Good size for the price

Your review: These were purchased for a music program at a training center about a month ago. They were assembled by on-site staff members and went together well. The size of the cabinet is perfect for large items, even drums, since the shelves are adjustable. The only concern is that the handle doesn't seem to be as heavy duty as the rest of the cabinet. Time will tell.

Is this review helpful?

Great size cabinet for any office

Your review: This cabinet is well made with reinforcements where it is needed.

Is this review helpful?

Storage cabinet

Your review: received in good condition. All the parts needed for assembly were provided, and assembly via instructions provided was very straight forward.

Is this review helpful?

Solid Cabinets

Your review: These are well built solid cabinets. The reinforced shelves, handles and lock are nice. I found them to be very easy to put together. Watch out for shipping damage both of my cabinets had bent corners. It can be frustrating because they are expensive and come damaged right out of the box.

Is this review helpful?

Paramount Storage Cabinet

Your review: We are a church always on the lookout for storage cabinets to house items for the various church ministries. My maintenance crew put this cabinet together in an afternoon. Very sturdy cabinet and able to hold a great deal of weight per shelf. Worth the extra dollars we invested! Thanks!

Is this review helpful?

HIgh quality cabinet

Your review: I have now purchased 3 of these for use in our shop and they are extremely well built and have a great appearance.

Is this review helpful?

GREAT!

Your review: These cabinets are perfect for a professional & organized storage space. They were pretty easy to assemble, are sturdy, and were exactly what I thought they would be. Thank you!

Is this review helpful?

48x24x78 tan storage cabinets

Your review: These cabinets were great and very easy to put together. The shelves were everything they said they were, very well made and very sturdy. Couldn't believe how great they were packed too. Just can't say enough about these cabinets. would order more if my company would let me. Cant beat the price either, even with shipping they were cheaper that most if not all other companies. Very pleased!!!!

Is this review helpful?

Great Price Great Storage

Your review: This is the second cabinet we have purchased for our garage for my use. My husband has 3 others that he uses for his car garage. It arrived in perfect condition and was easy to assemble with two people. We don't have basements here and this is a great way to store household items neatly, keeps them dust and dirt free and provides easy access when you need them. We are very impressed with Global Industries. The shipping was super fast. An excellent purchase experience every time.

Is this review helpful?

LOVE these!!

Your review: These 48" wide Paramount cabinets are the greatest. Solid and just what I wanted. Thank you!!

Is this review helpful?

Good product

Your review: Good product, good services

Is this review helpful?

Nice product

Your review: This is a very nice product, only one flaw, the directions could be a little clearer.

Is this review helpful?

solid shelving

Your review: Shelving is sturdy, fairly easy to put together, and with the exception of a few dings/dents to the back panels (during shipping perhaps?), everything I expected they would be.

Is this review helpful?

solid shelving

Your review: Shelving is sturdy, fairly easy to put together, and with the exception of a few dings/dents to the back panels (during shipping perhaps?), everything I expected they would be.

Is this review helpful?

Paramount Storage Cabinet

Your review: Easy to assemble. Appears sturdy. Only issue: shipping costs too high

Is this review helpful?

Paramount® Storage Cabinet Easy Assembly 48X24X78 Tan

Your review: Very well made and assembly could not be easier.

Is this review helpful?

Sort by: 

18 Results

There are 18 questions and 3 answers for this product.

Sort by: 

18 Results

What replacement parts are available for this item?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

What are the specifications of this item?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

How long does this usually take to ship?

Question Asked By: Maya , San Francisco , October 16, 2015

+ View 1 Answer

Answer This Question

Sort by: 

18 Results

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.