Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Global™ Storage Cabinet Easy Assembly 48x24x78 Gray

Rollover image to zoom in

Click image to enlarge

See all 86 items in product family

Global™ Storage Cabinet Easy Assembly 48x24x78 Gray

Item #: WB257919GY

Ships same day. Only 16 left, order soon Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Qty Price
1-2 $564.00 ea.
3+ $519.00 ea.
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Global™Storage Cabinet Easy Assembly 48x24x78 Gray

Very easy to assemble - requires only 4 screws Overall inside Dimensions 47-3/4"W x 23"D x 73-1/2"H.

Product Specifications

    • WIDTH INCHES48 (121.92 cm)
    • DEPTH INCHES24 (60.96 cm)
    • HEIGHT INCHES78 (198.12 cm)
    • INSIDE WIDTH INCHES48 (121.92 cm)
    • INSIDE DEPTH INCHES23-1/2 (59.69 cm)
    • INSIDE HEIGHT INCHES72 (182.88 cm)
    • ADJUSTABLE SHELVES4
    • ASSEMBLYUnassembled
    • BRANDGlobal Industrial™
    • COLOR FAMILYGray
    • COLOR FINISHGray
    • CONSTRUCTIONSteel
    • LOCK TYPEKeyed Alike
    • OPENINGS5
    • SHELF CAPACITY LBS300 (136.36 kg)
    • STYLEStorage Cabinet
    • LIMITED WARRANTY1 Year
  • Dual polished chrome handles. Right handle includes a cylinder lock with 2 keys.
  • Locking rod passes through the nylon guides at top and bottom of cabinet for quiet, smooth operation.
  • Nylon stops also dampen sound when closing door.
  • Shelf clips allow fast, easy and tool-free adjustment at 2" increments.
  • I-beam reinforced base ensures quality and long life. Cabinet remains rigid and aligned to provide years of secure, reliable service.
Have A Question About This Product?
1 Question | 0 | Answer

Avg. Customer Rating: (4 customer reviews)

Write your own review

Sort by: 

4 Results

h

Is this review helpful?

Large Storage Cabinet

Your review: This was a very easy to assemble cabinet with a lot of room. The construction is of a strong build as well.

Is this review helpful?

Congrats on your service

Your review: Great Service

Is this review helpful?

As Advertised

Your review: Paramount Storage Cabinet is as advertised. Purchased two of same item for boxed goods storage. Shipping was fast and items were very well packaged (quite heavy!). Assembly was a little involved but not too bad; buy assembled if it's in the budget, but assembly only took about 2-3 hours each for one person. Everything fit together well, no missing parts. Cabinets look fine in warehouse and work as expected. boxes being stored are no where near the rated shelf capacity weight, so can't comment on that other than it does what I needed it to do. Global's price was very good as well. I recommend this product, and Global, five stars. I've bought from Global many times, very reputable, great customer service!

Is this review helpful?

Sort by: 

4 Results

There are 4 questions and 0 answers for this product.

Sort by: 

4 Results

what is the shipping weight?

Question Asked By: ANTHONY , December 26, 2014

Not Answered Yet

Answer This Question

Sort by: 

4 Results

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.