Item in product family


Item in product family

Call us 7 days a week


Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Global™ Storage Cabinet Easy Assembly 36x18x78 Black

Rollover image to zoom in

Click image to enlarge

See all 76 items in product family

Global™ Storage Cabinet Easy Assembly 36x18x78 Black

Item #: WB257917BK

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Qty Price
1-2 $385.95 ea.
3+ $355.95 ea.
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Global™ Storage Cabinet Easy Assembly 36x18x78 BlackStyled to suit the office with no exposed nuts or bolts and reinforced to withstand heavy warehouse use, these cabinets fill a variety of needs at an excellent price.The channel reinforced, box formed doors provide maximum security with extra large 4" hinges (typically the weakest point on ordinary cabinets) and feature a jumbo 3/8" diameter hinge pin. The 3 point latching mechanism features a super strong 5/16" round locking bar and nylon guides for silent operation and consistent alignment. Chrome diecast key locking handles.Rigid channel reinforced, box formed shelves.

Product Specifications

    • WIDTH INCHES36 (91.44 cm)
    • DEPTH INCHES18 (45.72 cm)
    • HEIGHT INCHES78 (198.12 cm)
    • ASSEMBLYUnassembled
    • BRANDGlobal Industrial™
    • LOCK TYPEKeyed Alike
    • SHELF CAPACITY LBS300 (136.36 kg)
    • STYLEStorage Cabinet
    • WEIGHT LBS156 (70.91 kg)
  • Dual polished chrome handles. Right handle includes a cylinder lock with 2 keys.
  • Locking rod passes through nylon guides at top and bottom of cabinet for quiet, smooth operation.
  • Nylon stops also dampen sound when closing door.
  • Shelf clips allow fast, easy and tool-free adjustment at 2" increments.
Have A Question About This Product?
1 Question | 1 | Answer

Avg. Customer Rating: (2 customer reviews)

Write your own review

Sort by: 

2 Results

Storage Cabinets

Your review: This cabinet met our specifications and met all of our needs to store supplies and equipment.

Is this review helpful?

Storage Cabinet

Your review: Took about20 minutes to assemble. Decent quality and fairly sturdy.

Is this review helpful?

Sort by: 

2 Results

There are 2 questions and 1 answers for this product.

Sort by: 

2 Results

Can you provide assembly instructions for this item?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 

2 Results

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.