Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Sandusky System Series Storage Cabinet HA3F301864 Double Door - 30x18x64, Gray

Rollover image to zoom in

Click image to enlarge

See all 25 items in product family

Sandusky System Series Storage Cabinet HA3F301864 Double Door - 30x18x64, Gray

Item #: WB245095GY

Usually ships in 15 to 18 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 443.95
Product Information
Customer Review
Product Q&A
Accessories
FULL HEIGHT FLUSH FRONT
ALL-WELDED STORAGE CABINET

Constructed of 22-gauge steel in an attractive embossed textured finish that doesn't show fingerprints or scratches. Compliments any environment and provides years of long-term usage. Features full length recessed door/drawer pulls.
180 lb. shelf capacity. Doors are secured with a cam lock and two keys. Durable powder coat finish.

Product Specifications

    • WIDTH INCHES30 (76.2 cm)
    • DEPTH INCHES18 (45.72 cm)
    • HEIGHT INCHES64 (162.56 cm)
    • ADJUSTABLE SHELVES2
    • ASSEMBLYAssembled
    • BRANDSandusky
    • COLOR FAMILYGray
    • COLOR FINISHGray
    • CONSTRUCTION22 Gauge Steel
    • DESCRIPTIONStorage Cabinet
    • DOOR QUANTITY2
    • FIXED SHELVES1
    • HANDLE TYPERecessed Pull Handle
    • MANUFACTURERS PART NUMBERHA3F301864-05
    • OPENINGS4
    • SERIESSystem Series
    • SHELF CAPACITY LBS150 (68.18 kg)
    • STYLEFull Height

Avg. Customer Rating: (2 customer reviews)

Write your own review

Sort by: 
1 ...

2 Results

Great product!

Your review: Thank you for processing our order for the office storage cabinets! They came to us in great condition and exceeded our expectations. Great product!

Is this review helpful?

storage cabinet

Your review: shipping costs were a little high, but otherwise good value, good storage space, well made.

Is this review helpful?

Sort by: 
1 ...

2 Results

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.