Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Compact Wardrobe Cabinet 18x18x66 Tan

Rollover image to zoom in

Click image to enlarge

Compact Wardrobe Cabinet 18x18x66 Tan

Item #: WB237459TN

Ships same day. Only 5 left, order soon Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 257.95
Product Information
Customer Review
Product Q&A
EDSAL Wardrobe Cabinet - 18x18x66 EDSAL, 6603TN

EDSAL Wardrobe Cabinets store employee clothes securely and neatly. Quality construction features welded door frames, enclosed bases, and chromium plated die cast handles. Include coat rod and full-width shelf opening at the top. 20-24 gauge steel cabinet; 20-gauge steel shelves. Three-point lock. Baked enamel finish.

Product Specifications

    • WIDTH INCHES18 (45.72 cm)
    • DEPTH INCHES18 (45.72 cm)
    • HEIGHT INCHES66 (167.64 cm)
    • ADJUSTABLE SHELVES--
    • ASSEMBLYUnassembled
    • BRANDEdsal
    • COLOR FINISHTan
    • CONSTRUCTIONSteel
    • DOOR QUANTITY1
    • FIXED SHELVES1
    • MANUFACTURERS PART NUMBER6603-TN
    • OPENINGS2
    • SHELF CAPACITY LBS175 (79.55 kg)
    • SHELF QUANTITY1
    • STYLEWardrobe

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.