Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Strong Hold® Heavy Duty Clearview Storage Cabinet 45-LD-243G - 48x24x66

Rollover image to zoom in

Click image to enlarge

See all 19 items in product family

Strong Hold® Heavy Duty Clearview Storage Cabinet 45-LD-243G - 48x24x66

Item #: WB217563

Usually ships in 25 to 28 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $2,344.83 Save up to 3%

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
CLEAR VIEW STORAGE CABINETS
These all welded extra heavy duty storage cabinets feature clear view window fronts for viewing items while maintaining security. These industrial storage cabinets are made with 12 gauge all welded steel. Windows are break resistant transparent polycarbonate. Window panels are securely attached to doors using 5/16” black oxide carriage bolts. Door open 180° and feature secure brass hinge pins. These security cabinets feature 3-point locking cast bronze handles with a padlockable hasp for added security. 14 gauge steel shelves adjust at 2" increments and have a 1200 lb. shelf capacity. Electrostatic dark gray enamel finish. 7 gauge steel legs are 6"H to allow forklift access. Storage cabinets are shipped fully welded and ready to use.

Product Specifications

    • WIDTH INCHES48 (121.92 cm)
    • DEPTH INCHES24 (60.96 cm)
    • HEIGHT INCHES66 (167.64 cm)
    • ADJUSTABLE SHELVES3
    • ASSEMBLYAll-Welded
    • BRANDStrongHold®
    • COLOR FAMILYGray
    • COLOR FINISHGray
    • CONSTRUCTION12 Gauge Steel
    • MANUFACTURERS PART NUMBER45-LD-243G
    • MODEL217563
    • OPENINGS4
    • SHELF CAPACITY LBS1200 (545.45 kg)
    • SHELF QUANTITY3
    • STYLEClearview
    • WEIGHT LBS487 (221.36 kg)

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.