Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Sandusky Clear View  Counter Height Cabinet CA2V361242 - 36x12x42, Light Gray
See all 41 items in product family

Sandusky Clear View Counter Height Cabinet CA2V361242 - 36x12x42, Light Gray

Item #: WB240446LG

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-2 $433.95 ea.
3+ $402.95 ea.
Product Information
Customer Review
Product Q&A
Accessories
Clear View Storage Cabinet
36"W Stationary Model

See thru commercial grade storage cabinet features all-welded steel construction and powder coat finish to ensure long lasting service. High impact acrylic windows provide visibility. This 36"W clearview storage cabinet is 24 gauge steel with 180 lb. capacity, 24 gauge shelves. Shelves adjust on 2" centers and meet ANSI/BIFMA shelf capacity standards. Raised fixed bottom shelf protects contents from damage. Doors secure with 2 chrome swing handles and 3-point locking. Shipped assembled. 5 Year Limited Warranty.

Product Specifications

    • WIDTH INCHES36 (91.44 cm)
    • DEPTH INCHES12 (30.48 cm)
    • HEIGHT INCHES42 (106.68 cm)
    • ADJUSTABLE SHELVES2
    • ASSEMBLYAssembled
    • BRANDSandusky
    • COLOR FAMILYGray
    • COLOR FINISHLight Gray
    • CONSTRUCTIONSteel
    • DOOR QUANTITY2
    • FIXED SHELVES0
    • HANDLE TYPESwing Handle
    • MANUFACTURERS PART NUMBERCA2V361242-05
    • OPENINGS3
    • SERIESSee Thru Series
    • SHELF CAPACITY LBS180 (81.82 kg)
    • STYLEStationary

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.