Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Rousseau Metal Drawer Divider Kit for 36"W Modular Drawer Cabinet, 10" Drawer HT, 16 Compartments

Rollover image to zoom in

Click image to enlarge

See all 33 items in product family

Rousseau Metal Drawer Divider Kit for 36"W Modular Drawer Cabinet, 10" Drawer HT, 16 Compartments

Item #: WB237270B

Usually ships in 11 to 14 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $74.95
Product Information
Customer Review
Product Q&A
Accessories
Divider and Partition Kits for
Modular Drawer Cabinets
Includes Dividers that divide drawers lengthwise and Partitions that divide drawers widthwise. Great for compartmentalizing drawers for small parts storage. Dividers have a 45° angle at top for easy retrieval and identification of parts. Dividers are adjustable on 1/2" centers and Partitions on 1" centers. Dividers and Partitions are locked into place by a clip system. Gray color.

Product Specifications

    • HEIGHT INCHES10 (25.4 cm)
    • BRANDRousseau Metal
    • COLOR FAMILYGray
    • COLOR FINISHGray
    • CONSTRUCTIONMetal
    • DESCRIPTION16 Compartment
    • MANUFACTURERS PART NUMBERR00EE-A031210
    • MODEL237270B
    • TYPEFor 36"W Cabinet - 10"H Drawer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.