Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Kennedy 6-Drawer Hybrid Modular Cabinet w/Full Extension Drawers-29x20x31,Tan
See all 12 items in product family

Kennedy 6-Drawer Hybrid Modular Cabinet w/Full Extension Drawers-29x20x31,Tan

Item #: WBB211628

Usually ships in 20 to 23 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,852.74 Save up to 35%
Price: $ 1,210.00
Product Information
Customer Review
Product Q&A
Accessories
Kennedy 6-Drawer Hybrid Modular Cabinet w/Full Extension Slide Drawers-29x20x31,Tan

Kennedy® Hybrid Storage Cabinets combine the economy of roller cabinet construction with modular cabinet high density storage and features. Allows for organizing parts, tools and supplies using best practices of "Lean Manufacturing" and 5S programs. The 6-Drawer Hybrid Modular Storage Cabinet is stackable for increased storage. Allows fork-lifting for transport and can be used as a workstation. Housing is 29"W x 20"D. Flexible drawer divider system features slotted interiors that accepts dividers for optimum, organized storage in each drawer. 4"H drawers offer 130 lb. drawer capacity. Larger drawers have double slides for 220 lb. drawer capacity. Safety system allows only one drawer open at a time. Ball bearing slides for smooth operation. MDF work surface. Tubular lock with 2 keys secures all drawers. Full width aluminum drawer pull handles. Gray Finish.

Product Specifications

    • WIDTH INCHES29 (73.66 cm)
    • DEPTH INCHES20 (50.8 cm)
    • HEIGHT INCHES31 (78.74 cm)
    • ASSEMBLYAssembled
    • BRANDKennedy®
    • COLOR FAMILYTan
    • COLOR FINISHTan
    • CONSTRUCTIONSteel
    • DRAWER CAPACITY LBS130 (4"Drawer) & 220 (6",8" Drawer)
    • DRAWER QUANTITY6
    • DRAWER QUANTITY (DRAWER HEIGHT)4(4"), 2(6")
    • MANUFACTURERS PART NUMBER40096
    • WEIGHT LBS165 (75 kg)
    • REFERENCE #40096

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.