Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Rousseau Metal 6 Drawer Heavy-Duty Mobile Modular Drawer Cabinet - 24"Wx21"Dx37-1/2"H Beige
See all 144 items in product family

Rousseau Metal 6 Drawer Heavy-Duty Mobile Modular Drawer Cabinet - 24"Wx21"Dx37-1/2"H Beige

Item #: WBB188824

Usually ships in 23 to 26 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 2,061.00
Product Information
Customer Review
Product Q&A
Accessories
Rousseau Metal R5BCD-3001 6 Drawer Heavy-Duty Mobile Modular Drawer Cabinet - 24"Wx21"Dx37-1/2"H w/Divider and Lock, Beige

This Heavy-Duty Mobile Tool Cabinet has a 400 lb capacity per drawer, the sturdiest in the industry. 100% access to drawer contents. The full-width ergonomic handle ensures a smooth and comfortable motion when opening the drawers. 4 patents pending. Includes 6 drawers of different heights - (2) 3" (3) 4" (1) 8". Beige finish. 24"Wx21"Dx37-1/2"H overall dimensions. Drawer comes with Divider Kit. Cabinet comes with Lock (keyed differently) to secure all drawers. Optional lock types (keyed alike, master key access, etc.) available. Call for details.

Product Specifications

    • WIDTH INCHES24 (60.96 cm)
    • DEPTH INCHES21 (53.34 cm)
    • HEIGHT INCHES37-1/2 (95.25 cm)
    • ASSEMBLYAssembled
    • BRANDRousseau Metal
    • COLOR FAMILYTan
    • COLOR FINISHBeige
    • CONSTRUCTIONSteel
    • DESCRIPTIONHeavy-Duty Mobile Cabinet
    • DRAWER QUANTITY6
    • DRAWER QUANTITY (DRAWER HEIGHT)2(3"), 3(4"), 1(8")
    • LOCK TYPEKeyed Differently Lock
    • MANUFACTURERS PART NUMBERR5BCD-3001KD-041
    • TYPECabinet w/ Drawer Dividers
    • WHEEL DIAMETER INCHES4 (10.16 cm)
    • WHEEL TYPEPolyurethane

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.