Sandusky Mobile Wardrobe Cabinet TAWR462472 - 46x24x78, Putty

Rollover image to zoom in

Click image to enlarge

See all 6 items in product family

Sandusky Mobile Wardrobe Cabinet TAWR462472 - 46x24x78, Putty

Item #: WB257898PY

Usually ships in 10 to 13 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 704.00

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Mobile Storage Cabinets
Wardrobe Style

Ideal for office or warehouse, these industrial strength storage cabinets feature heavy-duty casters for mobility and have 22 gauge welded steel construction. This wardrobe cabinet includes a full width adjustable shelf and a full width coat rod. The 230 lb. capacity shelf meets ANSI/BIFMA shelf capacity standards. Double doors lock with 3 point latching and recessed handles that prevent banging and catching with a flush surface. Powder coat finish. Shipped assembled. 5 Year Limited Warranty.

The 5" polypropylene swivel casters (2 with brakes) are attached with a 6"W heavy-gauge steel plate that bolts through to 1-1/4" angle iron inside the cabinet, both running the length of the cabinet. Steel caster components are zinc treated to resist corrosion. Total caster capacity is 1100 lbs.

Product Specifications

    • WIDTH INCHES46 (116.84 cm)
    • DEPTH INCHES24 (60.96 cm)
    • HEIGHT INCHES78 (198.12 cm)
    • ADJUSTABLE SHELVES1
    • ASSEMBLYAssembled
    • BRANDSandusky
    • COLOR FAMILYTan
    • COLOR FINISHPutty
    • CONSTRUCTION20/22 Gauge Steel
    • DOOR QUANTITY2
    • FIXED SHELVES0
    • HANDLE TYPERecessed Handle
    • MANUFACTURERS PART NUMBERTAWR462472-07
    • MODEL257898PY
    • OPENINGS2
    • SHELF CAPACITY LBS230 (104.55 kg)
    • SHELF QUANTITY1
    • STYLEWardrobe
    • WHEEL TYPEPolypropylene 4 Swivel, 2 Brake
Have A Question About This Product?
1 Question | 0 | Answer

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 

1 Result

Would be a 5 star review, except...

Your review: On the whole, I'm very happy with the cabinet. +The Customer Service from Global was fabulous. +The cabinet exactly suits our needs. +The cabinet arrived in almost mint condition, which is unusual for sheet metal construction. Assembling the cabinet (attaching the wheels) should have been easy, except: -The front corner wheel bolts are extremely difficult to tighten properly; I could not get the recommended tool into the space to tighten them. -The manufacturer did not make sure the bolt holes in the cabinet and the support plates lined up. I chose to drill out the holes rather than return the cabinet, but this was an inconvenience. I would probably buy this cabinet again.

Is this review helpful?

Sort by: 

1 Result

There are 1 questions and 0 answers for this product.

Sort by: 

1 Result

is this cabinet available in black

Question Asked By: anonymous

Not Answered Yet

Answer This Question

Sort by: 

1 Result