Item in product family


Item in product family

Call us 7 days a week


Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Sandusky Expanded Metal Door Mobile Storage Cabinet TA4M362472 - 36x24x78, Charcoal

Rollover image to zoom in

Click image to enlarge

See all 4 items in product family

Sandusky Expanded Metal Door Mobile Storage Cabinet TA4M362472 - 36x24x78, Charcoal

Item #: WB237824CH

Usually ships in 10 to 13 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 924.00

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Expanded Metal Storage Cabinet
36"W Mobile Model
Features 14 gauge, ventilated door front that allows content visibility. 22 gauge doors. Includes 4 height adjustable shelves that adjust at 2" increments. 180 lb. shelf capacity. Raised fixed bottom shelf protects contents from damage. Doors close using 2 chrome locking handles and 3-point locking system. Include 5" polypropylene swivel casters (2 with brakes). Patented steel caster components are zinc treated to resist corrosion. 1100 lb. total caster capacity. Meets ANSI/BIFMA shelf standards. Scratch resistant powder coat finish. Shipped assembled.

Product Specifications

    • WIDTH INCHES36 (91.44 cm)
    • DEPTH INCHES24 (60.96 cm)
    • HEIGHT INCHES78 (198.12 cm)
    • ASSEMBLYAssembled
    • BRANDSandusky
    • COLOR FINISHCharcoal
    • HANDLE TYPESwing Handle
    • SERIESSee Thru Series
    • SHELF CAPACITY LBS180 (81.82 kg)
    • STYLEMobile
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.