Sandusky Cabinet Push Handle TSH, Charcoal

Rollover image to zoom in

Click image to enlarge

See all 6 items in product family

Sandusky Cabinet Push Handle TSH, Charcoal

Item #: WB331253CH

Usually ships in 10 to 13 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 83.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
For ease of maneuverability, use this handy push handle on both 18" and 24" deep cabinets. Handle mounted horizontal on 24" and vertical on 18" cabinets. Backer support plate and mounting hardware included. Durable powder coat finish.

Product Specifications

    • WIDTH INCHES23 (58.42 cm)
    • DEPTH INCHES4-1/2 (11.43 cm)
    • HEIGHT INCHES5 (12.7 cm)
    • ASSEMBLYAssembled
    • BRANDSandusky
    • COLOR FINISHCharcoal
    • MODEL331253CH
    • WEIGHT LBS6 (2.73 kg)
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed