Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Durham Heavy Duty Storage Cabinet 2501-4S-95 - 36"W x 24"D x 72"H

Rollover image to zoom in

Click image to enlarge

See all 116 items in product family

Durham Heavy Duty Storage Cabinet 2501-4S-95 - 36"W x 24"D x 72"H

Item #: WB237470

Usually ships in 6 to 9 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $526.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
All Welded Heavy Duty Storage Cabinets
This heavy duty cabinet has a strong 16-gauge all-welded steel body and 14 gauge box formed steel shelves with 900 lb. capacity that adjust at 4" increments, making them ideal for holding tools, dies, machine parts or supplies. Channel reinforced doors close securely with all welded full-length piano hinges. Chrome key-locking handles. Durable gray powder coat finish. Storage cabinets shipped assembled.

Product Specifications

    • WIDTH INCHES36 (91.44 cm)
    • DEPTH INCHES24 (60.96 cm)
    • HEIGHT INCHES72 (182.88 cm)
    • ADJUSTABLE SHELVES4
    • ASSEMBLYAll-Welded
    • BRANDDurham
    • COLOR FAMILYGray
    • COLOR FINISHGray
    • CONSTRUCTION16 Gauge Steel
    • DOOR QUANTITY2
    • DOOR TYPESolid Doors
    • FIXED SHELVES--
    • HANDLE TYPEKeyed Lever Handle
    • MANUFACTURERS PART NUMBER2501-4S-95
    • OPENINGS5
    • SHELF CAPACITY LBS900 (409.09 kg)
    • SHELF QUANTITY4
    • STYLEFull Height
    • TYPEStorage Cabinet
    • WEIGHT LBS365 (165.91 kg)
    • Base Model Number237470
Have A Question About This Product?
2 Question | 2 | Answer

Avg. Customer Rating: (5 customer reviews)

Write your own review

The most favorable review

  • Customer Rating

Purchased Cabinets

Excellent Heavy duty cabinets. Everybody here wants me to buy them these cabinets. More orders to follow. Great sales reps too!

See more favorable reviews

The most critical review

  • Customer Rating

Heavy Duty Storage Cabinet 36x24x72

Nice cabinet for price but missing 1 shelf. *** Global Comment: Comes with 4 adjustable shelves. Will ship the one missing shelf. ***

See more critical reviews

Sort by: 

5 Results

Heavy Duty Cabinets

Your review: We are using our cabinets along with the new bins to organize panels. Very Strong and durable.

Is this review helpful?

Purchased Cabinets

Your review: Excellent Heavy duty cabinets. Everybody here wants me to buy them these cabinets. More orders to follow. Great sales reps too!

Is this review helpful?

Congrats on your service

Your review: Great Service

Is this review helpful?

Great cabinet for the money

Your review: Overall, this is a great cabinet for the money. Cabinets from the big box stores are about 22 gage steel and almost as much cost as these 16 gage cabinets. 22 gage is pretty flimsy. The only downside is that the doors did not close tightly and the locking rods were sloppy. I put rubber grommets in the door brackets to take up the sloppiness of the rods and bent the rods so they would hold the doors closed tightly.

Is this review helpful?

Heavy Duty Storage Cabinet 36x24x72

Your review: Nice cabinet for price but missing 1 shelf. *** Global Comment: Comes with 4 adjustable shelves. Will ship the one missing shelf. ***

Is this review helpful?

Sort by: 

5 Results

There are 5 questions and 2 answers for this product.

Sort by: 

5 Results

How much does this assembled cabinet weigh?

Question Asked By: Shawn , East Peoria , January 05, 2012

+ View 1 Answer

Answer This Question

Product description states 900 lb shelf capacity. Is this per shelf or is that total for all the shelves?

Question Asked By: Tom , August 16, 2011

+ View 1 Answer

Answer This Question

Sort by: 

5 Results

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.