Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Global™ Heavy Duty Narrow Storage Cabinet MG224-SF - Solid Door 24"W x 24"D x 66"H
See all 9 items in product family

Global™ Heavy Duty Narrow Storage Cabinet MG224-SF - Solid Door 24"W x 24"D x 66"H

Item #: WB240508

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $788.00
Product Information
Customer Review
Product Q&A
Accessories
Global™ Heavy Duty Narrow Security Storage Cabinet
2000 lb. Capacity!

Safely store valuables in places with minimal space. This all-welded steel, lockable security cabinet features three durable 12 gauge steel shelves with 3/16 thick angle corners. This storage unit has a 14 gauge steel construction with a lockable front door. Solid Panel Security Storage Cabinet measures 24W x 24L x 66"H. Powder coat gray enamel finish. Shipped assembled.

Product Specifications

    • WIDTH INCHES24 (60.96 cm)
    • DEPTH INCHES24 (60.96 cm)
    • HEIGHT INCHES66 (167.64 cm)
    • CAPACITY LBS2000 (909.09 kg)
    • ADJUSTABLE SHELVES--
    • ASSEMBLYAll-Welded
    • BRANDGlobal Industrial
    • COLOR FAMILYGray
    • COLOR FINISHGray
    • CONSTRUCTION14 Gauge Steel
    • DOOR QUANTITY1
    • DOOR TYPESolid Doors
    • FIXED SHELVES2
    • HANDLE TYPEPadlockable Lever Handle
    • MANUFACTURERS PART NUMBERMG224-SF
    • OPENINGS3
    • SHELF CAPACITY LBS667 (303.18 kg)
    • SHELF QUANTITY3
    • STYLESolid Door Cabinet
    • TYPENarrow Storage Cabinet
    • WEIGHT LBS320 (145.45 kg)
    • Base Model Number240508
    • Approved VendorJamco MG224-SF

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.