Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Strong Hold® Heavy Duty Maintenance Storage Cabinet 46-BC-244 - 48x24x78

Rollover image to zoom in

Click image to enlarge

See all 22 items in product family

Strong Hold® Heavy Duty Maintenance Storage Cabinet 46-BC-244 - 48x24x78

Item #: WB235895

Usually ships in 3 to 6 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $2,080.97 Save up to 2%
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
STRONG HOLD® EXTRA HEAVY DUTY
MAINTENANCE STORAGE CABINET

"Battleship" construction for lifetime durability Superior strength 12-gauge all-welded steel body construction provides maximum protection. Solid Front Cabinet has dual doors that swing open 180° and feature secure brass hinge pins and cast bronze handles. 14 gauge shelves adjust on 2" centers. Padlockable 3-point latching system for security. Electrostatic dark gray enamel finish. 6" legs. Shipped fully welded, ready to use.

Product Specifications

    • WIDTH INCHES48 (121.92 cm)
    • DEPTH INCHES24 (60.96 cm)
    • HEIGHT INCHES78 (198.12 cm)
    • ADJUSTABLE SHELVES4 Right Side
    • ASSEMBLYAll-Welded
    • BRANDStrongHold®
    • COLOR FAMILYGray
    • COLOR FINISHGray
    • CONSTRUCTION12 Gauge Steel
    • DOOR QUANTITY2
    • DOOR TYPESolid Doors
    • FIXED SHELVES--
    • HANDLE TYPEPadlockable Lever Handle
    • MANUFACTURERS PART NUMBER46-BC-244
    • OPENINGS6 (1 Left, 5 Right)
    • SHELF CAPACITY LBS1375 (625 kg)
    • SHELF QUANTITY4
    • STYLEMaintenance/Janitoral Cabinet
    • TYPECombination Cabinet
    • WEIGHT LBS551 (250.45 kg)
    • Base Model Number235895
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Strong hold cabinets

Your review: Global was very helpful and very kind talking to. My maintenance guys are very pleased in the quality of the order. I look forward to doing buiness with Global Inustrial again.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.