Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Electronic Locking Storage Cabinet 48x24x78 White

Rollover image to zoom in

Click image to enlarge

See all 8 items in product family

Electronic Locking Storage Cabinet 48x24x78 White

Item #: WB237145WH

Usually ships in 8 to 11 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,957.70 Save up to 26%
Price: $1,444.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Security Cabinet with Electronic Lock
This strong 14 gauge steel cabinet is equipped with an electronic keypad lock that includes one combination. The 3 point locking mechanism with a 1/2" deadbolt is locked and unlocked by typing in a code or with the master key. Includes a programming bypass in case codes are forgotten. Two 400 lb. capacity shelves adjust at 2" increments and six door shelves. Programming instructions included. Durable enamel finish.

Product Specifications

    • WIDTH INCHES48 (121.92 cm)
    • DEPTH INCHES24 (60.96 cm)
    • HEIGHT INCHES78 (198.12 cm)
    • ADJUSTABLE SHELVES2
    • ASSEMBLYAssembled
    • BRANDValley Craft
    • COLOR FAMILYWhite
    • COLOR FINISHWhite
    • CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBERF85874W5
    • OPENINGS3
    • SHELF CAPACITY LBS400 (181.82 kg)
    • STYLEStationary

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

I would like to use this cabinet outdoors in my backyard concrete flat surface area. It will be exposed to sun but not direct water as I will be placing a foundation underneath it. However moisture is a consideration and basically rust. I'm not sure if I have to get a plastic/vinyl/resin material or will this be ok?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.