Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Drawer Storage Unit Accessory - Divider 48 Pack

Rollover image to zoom in

Click image to enlarge

See all 6 items in product family

Drawer Storage Unit Accessory - Divider 48 Pack

Item #: WB499004

Ships From US, Add 3-4 days For Delivery Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $4.70
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
ADDITIONAL DIVIDERS FOR MULTI-DRAWER CABINET
These additional plastic dividers separate items within a drawer for more organized and efficient storage.

Product Specifications

    • WIDTH INCHES2 (5.08 cm)
    • HEIGHT INCHES1 (2.54 cm)
    • ASSEMBLYAssembled
    • BRANDHolt International
    • COLOR FAMILYClear
    • COLOR FINISHClear
    • CONSTRUCTIONPlastic
    • DIVIDERS48
    • DIVIDERS - MAXIMUM PER DRAWER2
    • DRAWER SIZE2"W
    • MANUFACTURERS PART NUMBER3552
    • MODEL499004
    • WEIGHT LBS0 (0 kg)
    • accessory_typeDivider

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Drawer dividers

Your review: My preference would be to have these made in clear plastic so you can see through them without having to open a drawer to identify it's contents. However, they are as advertised and do get the job done. There are channels for three dividers in each drawer. Depending on the size of the pieces you will store and the number of sizes you have, you may find that 48 is not enough for a 60 drawer cabinet. If I need more I know now where to get them. Thank you.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.