Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Drawer Storage Cabinet - 60 Drawers

Rollover image to zoom in

Click image to enlarge

See all 6 items in product family

Drawer Storage Cabinet - 60 Drawers

Item #: WB499104

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 50.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Multi-Drawer Cabinet
Organize small parts and hardware in the stock room, tool room, machine shop and more. This heavy gauge steel cabinet, designed to wall mount or sit atop a workbench (on non-skid rubber pads), has welded shelves to ensure maximum stability. Transparent 5-7/8"D drawers are virtually unbreakable and include a front lip and glides for easy pullout and spill-preventing stops. 1 divider and 1 self adhesive label included per drawer. Electrostatically powder painted for smooth edges and durable blue finish. Cabinet measures 12"W x 6"D x 22"H. 24 drawer unit shown

Product Specifications

    • WIDTH INCHES12 (30.48 cm)
    • DEPTH INCHES6 (15.24 cm)
    • HEIGHT INCHES22 (55.88 cm)
    • ASSEMBLYAssembled
    • BRANDHolt International
    • COLOR FAMILYBlue
    • COLOR FINISHBlue
    • CONSTRUCTIONSteel
    • DRAWER COLORClear
    • DRAWER CONSTRUCTIONPlastic
    • DRAWER QUANTITY60
    • DRAWER QUANTITY (DRAWER SIZE)60(2"W x 5-7/8"D x 1-3/8"H)
    • DRAWER QUANTITY 2---
    • DRAWER QUANTITY 3---
    • DRAWER SIZE2"W X 5-7/8"D X 1-3/8"H
    • DRAWER SIZE 2---
    • DRAWER SIZE 3---
    • MANUFACTURERS PART NUMBER2260
    • WEIGHT LBS13 (5.91 kg)
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (14 customer reviews)

Write your own review

The most favorable review

  • Customer Rating

Storage Cabinet

Great product! Does exactly what I need it to do...hold all my loose screws, bolts, bits...etc.

See more favorable reviews

The most critical review

  • Customer Rating

60 Drawer cabinet

I bought this because it was made with metal and I thought the quality would be very high. It is not the quality I expected. Usable, but not great.

See more critical reviews

Sort by: 
1 ...

14 Results

Storage Cabinet

Your review: Great product! Does exactly what I need it to do...hold all my loose screws, bolts, bits...etc.

Is this review helpful?

Great for crafters!!

Your review: Love this little cabinet. I keep my complete collection of DMC embroidery floss and others in it. The drawers are the perfect size and move easily...okay that is the only real complaint about this cabinet, they move TOOOOOOO easily, if it falls over they are coming out, all of them. But that is a minor complaint compared to other ones I've used before. The old drawers on my first cabinet (I own 4 now) were more substantial and the stickers stuck better to them, but I like the lips on the new drawers because once I get the stickers to actually stick...they display better and are easier to use. Overall fabulous cabinet for crafters in general and especially for anyone trying to figure out a good way to store all that DMC.

Is this review helpful?

Best price I could find anywhere

Your review: I looked for a long time to find drawer storage cabinets made out of metal for my work bench. Most are rather expensive. The alternative is a plastic case which will simply not hold up under shop use. I had one shipped to me from another firm and it was broken by the time it arrived even though it was reasonably well packed. These have met the need and are as advertised. I couldn't be more pleased. Thank you.

Is this review helpful?

60 drawer cabinet

Your review: Very satisfied!!!!!!!!!!

Is this review helpful?

Small Parts Inventory

Your review: We have very small parts that have to be inventoried and this system works great. With the rotating base, its a great space saver.

Is this review helpful?

Exactly what I was looking for

Your review: Not only did I find exactly what I have been searching for, but the price was very reasonable. Thank You!

Is this review helpful?

60 DRAWER STORAGE CABINET

Your review: I was so happy that I was able to find these cabinets. I have several others of the same and I wanted them all to match. They were packaged very nicely and everything was perfect. A Big Thank You!!! Kym S.

Is this review helpful?

pretty good

Your review: these are pretty good. my only complaint is that the sticker-labels are too big to fit without trying to fold them over the contour of the drawer front, so you have to cut them down with a scissors. also, the drawers are more milky-colored than they look in the photo, so you can't really see the drawers' contents as it appears you can in the photo, so you really have to open the drawers, or label them. still, overall, pretty good. i like the metal case- it promises to hold up better than the plastic ones that are common now.

Is this review helpful?

Good design, light-medium duty, quality so-so

Your review: Pros: $30 is affordable for a metal cabinet (alternatives were either plastic-framed with shorter drawers, or more costly metal versions). Shelves are notch-inserted + spot weld to the frame. Shelves' built-in metal separators keep each drawer guided in its own slot. Excellent wrinkle-finish. Strength seems OK, considering most small items won't bear huge loads. Drawers: 5-1/4" longest I could find in an econo small parts bin cabinet. Length of the drawers is one reason I chose this product. Shatter/crack-resist plastic, 80% transparent, slide nicely, in-out stop limits work well, handles designed well - easy to grasp with fingers. Includes about 60 dividers & labels. Cons: 28ga (0.0126") thin metal flimsy, should be 22-24ga IMO. Don't expect heavy duty durability, but hopefully OK for light-medium parts. Build quality so-so. Cabinet doesn't stand on a bench perfectly flat/square, but will be OK for wall mounting. Back-side framework seems especially flimsy.

Is this review helpful?

Drawer Storage Cabinet

Your review: Good Quality. As described.

Is this review helpful?

Storage Drawers

Your review: The drawers are fine,except they do not have stops between the bottom set of drawers, so they can slide all around.

Is this review helpful?

60 Drawer cabinet

Your review: I bought this because it was made with metal and I thought the quality would be very high. It is not the quality I expected. Usable, but not great.

Is this review helpful?

Great Cabinet

Your review: Thank you for the great cabinet, it holds all my small items.

Is this review helpful?

Great Storage Cabinet nice and sturdy!

Your review: These are great storage cabinets. Nice metal construction with tough plastic bins. The unit came very quick and exceeded my expectations. We use them for our jewelry business. It keeps everything close at hand and nicely organized. The unit comes with drawer dividers and labels too!

Is this review helpful?

Sort by: 
1 ...

14 Results

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.