Item in product family


Item in product family

Call us 7 days a week


Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Drawer Storage Cabinet - 24 Drawers

Rollover image to zoom in

Click image to enlarge

See all 6 items in product family

Drawer Storage Cabinet - 24 Drawers

Item #: WB499100

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 50.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Multi-Drawer Cabinet
Organize small parts and hardware in the stock room, tool room, machine shop and more. This heavy gauge steel cabinet, designed to wall mount or sit atop a workbench (on non-skid rubber pads), has welded shelves to ensure maximum stability. Transparent 5-7/8"D drawers are virtually unbreakable and include a front lip and glides for easy pullout and spill-preventing stops. 1 divider and 1 self adhesive label included per drawer. Electrostatically powder painted for smooth edges and durable blue finish. Cabinet measures 12"W x 6"D x 22"H.

Product Specifications

    • WIDTH INCHES12 (30.48 cm)
    • DEPTH INCHES6 (15.24 cm)
    • HEIGHT INCHES22 (55.88 cm)
    • ASSEMBLYAssembled
    • BRANDHolt International
    • DRAWER QUANTITY (DRAWER SIZE)24(3-1/2"W x 5-7/8"D x 2-1/4"H)
    • DRAWER SIZE3-1/2"W X 5-7/8"D X 2-1/4"H
    • DRAWER SIZE 2---
    • DRAWER SIZE 3---
    • WEIGHT LBS11 (5 kg)
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (9 customer reviews)

Write your own review

The most favorable review

  • Customer Rating

The most critical review

  • Customer Rating

24 Drawer Storage Cabinet

I bought this because it was made with metal and I thought the quality would be very high. It is not the quality I expected. Usable, but not great.

See more critical reviews

Sort by: 
1 ...

9 Results

Account Receivables

Is this review helpful?

Great product

Your review: Love these storage bins! Cleared up a lot of room in my woodshop!

Is this review helpful?



Is this review helpful?


Your review: Pros - steel case Cons - Plastic drawers could be sturdier. I'm used to the all plastic units that use the hard clear plastic drawers. These drawers are sufficient for the amount of stuff that you could put into them. I just expected the clear plastic drawers that don't flex. They could also fit more snug. There is some room for them to move about. One of the units was also damaged in shipping. Still useable after a bit of straightening. Just not perfect.

Is this review helpful?

Deent Plastic Drawer Storage

Your review: I have four of these and find them better than than most others. Reasonable storage cabinet but not great. Taller than most so there is more storage with a smaller footprint. Drawer dividers are provided but do not work well. Dividers do not stay tight. Small parts often slide beneath divider.

Is this review helpful?

Drawer Storage Cabinet WQ499100

Your review: Great product, from a great company with great service. Personnel are helpful and polite.

Is this review helpful?

Drawer Storage Cabinet - 24 Drawers

Your review: Pros: Tall with lots of storage in a small footprint; one divider per drawer. Cons: Drawer dividers a tad too wide and don't fit perfectly; drawer shelves are too thin and bow under weight of filled drawers; no back on cabinet.

Is this review helpful?

24 Drawer Storage Cabinet

Your review: I bought this because it was made with metal and I thought the quality would be very high. It is not the quality I expected. Usable, but not great.

Is this review helpful?

Expected much better

Your review: The case is solid and well finished and the unit overall looks good. I find the handles of the drawers to be so short and curved they are hard to grasp and the lip on the back of the drawers designed to keep it from coming all the way out when you pull are less than effective. Purchased with rotating base, a 48 drawer and an 8 drawer - they all have the same "features".

Is this review helpful?

Sort by: 
1 ...

9 Results

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.