Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Tennsco Drawer Cabinet 2085 214 - 30 Drawer Letter Size,30 5/8"W X 11-5/8"D X 33"H, Sand

Rollover image to zoom in

Click image to enlarge

See all 13 items in product family

Tennsco Drawer Cabinet 2085 214 - 30 Drawer Letter Size,30 5/8"W X 11-5/8"D X 33"H, Sand

Item #: WB894129SD

Usually ships in 5 to 8 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 571.00

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
30 Drawer Cabinet - Sand
Custom build an office storage, literature or document center that's built to last for years of reliable service. This heavy gauge all welded office furniture provides closed drawer storage so you can custom build the office storage system you need. These 30 Drawer Cabinets have large easy-glide drawers with stops that prevent accidental spills and drawer pulls with convenient label areas that make this an ideal office storage solution. Also ideal for tools and parts storage. Can be stacked vertically or ganged side-by-side in combinations with our Literature Organizer. Shipped assembled.

Product Specifications

    • WIDTH INCHES30-5/8 (77.79 cm)
    • DEPTH INCHES11-5/8 (29.53 cm)
    • HEIGHT INCHES33-7/16 (84.93 cm)
    • ASSEMBLYAssembled
    • BRANDTennsco
    • COLOR FAMILYTan
    • COLOR FINISHSand
    • CONSTRUCTIONSteel
    • DRAWER QUANTITY30
    • DRAWER QUANTITY (DRAWER SIZE)30(9"W x 11-1/4"D x 2-1/2"H)
    • DRAWER SIZE9W x 11-1/4D x 2-1/2H
    • MANUFACTURERS PART NUMBER2085 214
    • STYLE30 Drawer Cabinet
Have A Question About This Product?
1 Question | 0 | Answer

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 

1 Result

30 Drawer Cabinet

Your review: Great Product. Will order again.

Is this review helpful?

Sort by: 

1 Result

There are 1 questions and 0 answers for this product.

Sort by: 

1 Result

Do you also sell #30AD dividers for this cabinet

Question Asked By: Chuck Cole , Candle-lite , January 24, 2012

Not Answered Yet

Answer This Question

Sort by: 

1 Result

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.