Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Akro-Mils Drawer Unit Divider 40228, Price for Pack of 25
See all 29 items in product family

Akro-Mils Drawer Unit Divider 40228, Price for Pack of 25

Item #: WB104839

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $24.16 Save up to 27%
Price: $17.75
Product Information
Customer Review
Product Q&A
Accessories
MODULAR STORAGE CABINET
DIVIDERS

Keep small parts separate and organized with drawer dividers.

Product Specifications

    • WIDTH INCHES2 (5.08 cm)
    • HEIGHT INCHES2 (5.08 cm)
    • ASSEMBLYAssembled
    • BRANDAkro-Mils
    • COLOR FAMILYBlack
    • COLOR FINISHBlack
    • CONSTRUCTIONPlastic
    • MANUFACTURERS PART NUMBER40228
    • MODEL104839
    • PACKAGE QUANTITY25
    • WEIGHT LBS.004 (0 kg)
    • accessory_typeDivider

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Great garage bins

Your review: The dividers slightly lock into their slot and work well. Drawers can hold up to 6 dividers per drawer so be sure to get some extras.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.