Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Tennsco Industrial Combination Storage Cabinet 7820 216 - 36x24x78 Champagne Putty

Rollover image to zoom in

Click image to enlarge

See all 12 items in product family

Tennsco Industrial Combination Storage Cabinet 7820 216 - 36x24x78 Champagne Putty

Item #: WB198709PY

Usually ships in 5 to 8 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-2 $602.00 ea.
3+ $577.00 ea.

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
WELDED INDUSTRIAL CABINETS
Combo – 24”D Cabinet
This industrial grade steel storage cabinet gives superior security to all your valuable tools and supplies. Built to withstand harsh environments, yet stylish enough for office use. Storage cabinet is made with high quality cold rolled carbon steel for long lasting strength and dependable service. 22 gauge steel body is reinforced with a 16 gauge C-channel steel frame. Smooth panels with no exposed bolts or sharp edges. 1” thick x 20 gauge steel doors have 5-knuckle hinges and are reinforced with a 4”W door stiffener for extra strength. 3-point locking system with chrome handles and built-in key lock for security. Internal louvers on back of industrial cabinets allow ventilation. Industrial storage cabinet features 22 gauge steel shelves that are height adjustable at 2” increments. Offers 200 lb. shelf capacity. Combination Cabinet features 1 full width top shelf and 4 adjustable half shelves plus coat rod. Includes adjustable leveling feet. Durable powder coat finish.

Product Specifications

    • WIDTH INCHES36 (91.44 cm)
    • DEPTH INCHES24 (60.96 cm)
    • HEIGHT INCHES78 (198.12 cm)
    • ADJUSTABLE SHELVES3
    • ASSEMBLYAssembled
    • BRANDTennsco
    • COLOR FAMILYTan
    • COLOR FINISHPutty
    • CONSTRUCTIONSteel
    • DESCRIPTIONCombination
    • FIXED SHELVES1
    • LEVEL QUANTITY6
    • MANUFACTURERS PART NUMBER7820 216
    • OPENINGS6
    • SHELF CAPACITY LBS200 (90.91 kg)
    • SHELF QUANTITY4

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.