Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Global™ Heavy Duty Combination Storage Cabinet MS236 - 36"W x 24"D x 78"H
See all 4 items in product family

Global™ Heavy Duty Combination Storage Cabinet MS236 - 36"W x 24"D x 78"H

Item #: WB240854

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $1,161.00
Product Information
Customer Review
Product Q&A
Accessories
Global™ HEAVY DUTY COMBINATION CABINETS
Heavy Duty All Welded Combination Cabinets Are Ideal For Storing Supplies And Garments In Offices, Warehouses And Work Shops.

Industrial combo storage cabinets are made with all welded 14 gauge steel. Double doors open 180 degrees for full access and lock securely with 3-point locking system and chrome handle. Combination wardrobe cabinets feature a full width 18 gauge steel top shelf with 12 clearance. Vertical divider separates interior into 2 halves. Left half includes four height adjustable 18 gauge steel shelves that measure 20 x 20 and adjust at 2-1/2 increments. Shelves feature 500 lb. shelf capacity. Right half includes a half width 1-1/4 tubular steel garment bar for hanging clothes and wardrobe. 4H legs allow fork lift entry. Steel combo storage cabinet measures 24D x 78H overall. Gray powder coat finish. Shipped assembled.

Product Specifications

    • WIDTH INCHES36 (91.44 cm)
    • DEPTH INCHES24 (60.96 cm)
    • HEIGHT INCHES78 (198.12 cm)
    • ADJUSTABLE SHELVES4
    • ASSEMBLYAssembled
    • BRANDGlobal Industrial
    • COLOR FAMILYGray
    • COLOR FINISHGray
    • CONSTRUCTIONSteel
    • DRAWER QUANTITY0
    • MANUFACTURERS PART NUMBERMS236
    • OPENINGS7
    • SHELF CAPACITY LBS500 (227.27 kg)
    • Approved VendorJamco MS236

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.