Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Sandusky Elite Series Combination Storage Cabinet EACR361872 - 36x18x72, Gray

Rollover image to zoom in

Click image to enlarge

See all 21 items in product family

Sandusky Elite Series Combination Storage Cabinet EACR361872 - 36x18x72, Gray

Item #: WB334170GY

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $555.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
All-Welded Storage Cabinet with Recessed Handle
Combination Style

Ideal for office or warehouse, these industrial strength storage cabinets feature 22 gauge welded steel construction. This combination cabinet offers a full width fixed shelf with 200 lb. capacity, a half-width coat rod and 3 adjustable half-width shelves with 100 lb. capacity. Shelves meet ANSI/BIFMA shelf capacity standards and adjust on 2" centers. Double doors lock with 3 point latching and recessed handle that prevent banging and catching with a flush surface. Powder coat finish. Shipped assembled. 5 Year Limited Warranty.

Product Specifications

    • WIDTH INCHES36 (91.44 cm)
    • DEPTH INCHES18 (45.72 cm)
    • HEIGHT INCHES72 (182.88 cm)
    • ADJUSTABLE SHELVES3
    • ASSEMBLYAssembled
    • BRANDSandusky
    • COLOR FAMILYGray
    • COLOR FINISHGray
    • CONSTRUCTION22 Gauge Steel
    • DOOR QUANTITY2
    • FIXED SHELVES1
    • HANDLE TYPERecessed Handle
    • LEVEL QUANTITY6
    • MANUFACTURERS PART NUMBEREACR361872-05
    • MODEL334170GY
    • OPENINGS6
    • SERIESElite Industrial Series
    • SHELF CAPACITY LBS200 (90.91 kg)
    • SHELF QUANTITY4
    • STYLECombination
    • WEIGHT LBS135 (61.36 kg)
    • APPROVAL/REGULATIONSGreenguard Certified

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.

 
No Thanks x
Save $186.05 with this comparable product +
Item #: WB269879GY
Usually ships in 2 to 5 days
(4)
$368.95