Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Steel Storage Bin Cabinet with Plastic Dividers
See all 14 items in product family

Steel Storage Bin Cabinet with Plastic Dividers

Item #: WB235040

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $294.95
Product Information
Customer Review
Product Q&A
Parts Bin Units
Ready to Assemble

Maintain organized tool rooms, workshops or assembly operations with rugged bin shelving that sorts and stores equipment and parts with high visibility and easy access. Ribbed steel shelves are designed with a box beam construction for added support. Durable gray baked enamel finish resists scratches for years of reliable service. Ships ready to assemble.

This model includes:
21 - 12X12 Openings

Product Specifications

    • WIDTH INCHES36 (91.44 cm)
    • DEPTH INCHES12 (30.48 cm)
    • HEIGHT INCHES85 (215.9 cm)
    • ASSEMBLYUnassembled
    • BIN QUANTITY21
    • BIN QUANTITY (BIN SIZE)21(K)
    • BRANDGlobal Industrial
    • COLOR FAMILYGray
    • COLOR FINISHGray
    • SHELF CAPACITY LBS400 (181.82 kg)
    • LIMITED WARRANTY1 Year

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

Hi, I am looking at possibly specifying this bin for a project that I am working on. I would need it to be painted to match a certain color. Would it be possible to order this in a custom color? or to order it unfinished and have it painted on our end? Thank you very much!

Question Asked By: Camri , Tulsa, OK , December 01, 2014

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.