Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Ghent 60" x 36"H Whiteboard with Aluminum Frame - Non-Magnetic - Includes Marker/Eraser - USA Made

Rollover image to zoom in

Click image to enlarge

See all 137 items in product family

Ghent 60" x 36"H Whiteboard with Aluminum Frame - Non-Magnetic - Includes Marker/Eraser - USA Made

Item #: WB450102

Usually ships in 3 to 6 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $246.18 Save up to 41%
Qty Price
1-2 $156.95 ea.
3+ $144.95 ea.
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Ghent 36.5 x 60.5in Aluminum Frame Non-Magnetic Whiteboard w/1 Marker and Eraser, Made in USA

Ghent’s non-magnetic whiteboard is an affordable whiteboard with a surface that writes and erases beautifully. The environmentally friendly clear coat writing surface resists staining and ghosting with the proper care and offers a well-priced alternative to porcelain and painted steel boards. The dry erase surface is laminated to 1/4" hardboard to provide additional durability for use in your home, office or institution. Each board comes in our sleek satin aluminum frame and includes a marker, an eraser and our detachable SmartPak tray that reduces waste and damage during delivery. Our boards are shipped to you in Ghent’s worry-free packaging, designed specifically for shipping whiteboards. Ghent’s non-magnetic whiteboard carries a 10-year warranty, is 100% biodegradable and made in the USA.

Features
  • Non-magnetic whiteboards offer excellent writing and erasing qualities.
  • Will provide years of reliable performance at an affordable price.
  • Smart-Pak tray is detached for easier installation and reduced potential for damage.
  • Carries a 10-year manufacturer warranty
  • Made in the USA


Documents are in PDF format

Product Specifications

    • WIDTH INCHES60 (152.4 cm)
    • DEPTH INCHES1 (2.54 cm)
    • HEIGHT INCHES36 (91.44 cm)
    • COLOR FINISHWhite
    • ASSEMBLYAssembled
    • BRANDGhent®
    • DESCRIPTIONMarker Board with Markers
    • FRAME COLORSilver
    • FRAME CONSTRUCTIONAluminum
    • MAGNETICNo
    • MANUFACTURERS PART NUMBERM2-35-4
    • MODEL450102
    • STYLEStandard Whiteboard
    • SUGGESTED USEIndoor
    • LIMITED WARRANTY10 Year
    • NOMINAL BOARD SIZE (W X H)60 x 36
    • BOARD TYPEWhiteboard
    • SURFACE MATERIALAcrylite
Have A Question About This Product?
1 Question | 0 | Answer

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 

1 Result

agent

Your review: great for classroom instructors

Is this review helpful?

Sort by: 

1 Result

There are 1 questions and 0 answers for this product.

Sort by: 

1 Result

Do these marker boards all come with a marker tray on the bottom?

Question Asked By: anonymous

Not Answered Yet

Answer This Question

Sort by: 

1 Result

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.