Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Balt® Dry Erase Board Replacement Vinyl - 120"W x 48"H
See all 4 items in product family

Balt® Dry Erase Board Replacement Vinyl - 120"W x 48"H

Item #: WBB179195

Usually ships in 5 to 8 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $552.96 Save up to 54%
Price: $ 256.95
Product Information
Customer Review
Product Q&A
Accessories
Balt® Dry Erase Board Replacement Vinyl - 4' x 10'

A quality vinyl dry erase surface featuring excellent writability and smooth erasability. The glossy white vinyl is intended solely as a writing surface, but will accept magnets when applied over an existing magnetic surface. Easy to apply. Available in 4'H rolls and can be cut to fit any surface. 4'H x 10'W vinyl.

To install:
Clean the old surface thoroughly. Fill any cracks and make smooth.
Measure and test fit the Replacement Vinyl.
Peel off backer film from vinyl. Spray both vinyl and surface with soapy water. Align, then apply.
Squeegee lightly to remove any trapped air bubbles for a smooth surface.
Trim with a straight edge and sharp utility knife. 10 Year Limited Warranty

Product Specifications

    • WIDTH INCHES120 (304.8 cm)
    • HEIGHT INCHES48 (121.92 cm)
    • COLOR FINISHWhite
    • BRANDBalt®
    • DESCRIPTIONDry Erase Board Replacement Vinyl
    • MANUFACTURERS PART NUMBER214K
    • STYLEReplacement Board
    • SUGGESTED USEIndoor
    • TYPE
    • CONSTRUCTIONVinyl
    • BOARD TYPEWhiteboard
    • ACCESSORY TYPE

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 2 answers for this product.

Sort by: 
...  

0 Result

Additional Specifications?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Detail item information?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.